Shop All Automotive Stands
American Forge & Foundry
Jack Stand, Heavy Duty, Ratchet, 6 ton, PR
Mfr # 3306A
Zoro # G208789513
product price: $142.99
/pr
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Standards ASME PASE 2019
- Locking Mechanism Handle Lock; Mobility Pin
- Minimum Height 16 in
- Column Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3306A
- Zoro # G208789513
- UPC # 874015007510
- Country of Origin India
- Category Automotive Stands
Dimensions
Minimum Height | 16 in |
Saddle Width | 3 3/4 in |
Base Width | 9 in |
Base Length | 10 1/2 in |
Maximum Extended Height | 23 3/4 in |
Saddle Length | 1 1/4 in |
Details
Item | Jack Stand |
Color | Red |
Standards | ASME PASE 2019 |
Locking Mechanism | Handle Lock; Mobility Pin |
Column Material | Iron |
Base Material Finish | Electrostatic Powder Coating |
Stand Type | Jack Stand |
Base Material | Steel |
Base Shape | Square |
Duty Rating | Heavy Duty |
Features | Double Locking Mechanism with both Handle Lock and Mobility Pin for Increased Safety, Notched Saddles for Use with Unitized Body Vehicles, For Supporting Automotive Vehicles After Lifting, Welded Foot Pads Resist Sinking Into Soft Ground and Asphalt |
Load Capacity per Pair | 6 ton |
Saddle Shape | Notch |
Jack Handle Required | Jack Handle Included |
Lifting Actuator | Ratchet |
Description
Jack Stand, Duty Rating Heavy Duty, Lifting Actuator Ratchet, Load Capacity per Pair 6 ton, Minimum Height 16 in, Maximum Extended Height 23 3/4 in, Base Material Steel, Saddle Shape Notch, Saddle Length 1 1/4 in, Saddle Width 3 3/4 in, Saddle Diameter Not Applicable, Base Shape Square, Saddle Tilt Angle Not Applicable, Standards ASME PASE 2019, Base Diameter Not Applicable, Base Height Not Applicable, Base Length 10 1/2 in, Base Material Finish Electrostatic Powder Coating, Base Width 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Parts Cleaning Brush (940444)
- LUMAPRO Miniature Lamp, 64, 4.4W, G6, 7V, PK10 (64-10PK)
- LISLE Rear Disc Brake Caliper Tool, 6Pc (25000)
- BOSCH Fuel Injector, 62402 (62402)
- AMERICAN FORGE & FOUNDRY Truck Stand, Screw Adjustment, 7.5 ton (3342SD)
- AMERICAN FORGE & FOUNDRY Truck Stand, Screw Adjustment, 16.5 ton (3340SD)
- AMERICAN FORGE & FOUNDRY Stabilizing Stand, Screw Adjustment, 2 ton (3315A)
- AMERICAN FORGE & FOUNDRY Stabilizing Stand, Heavy Duty, 1,500 lb (3319A)
- AMERICAN FORGE & FOUNDRY Jack Stands - Ratchet Style (55040)
- AMERICAN FORGE & FOUNDRY Truck Stands - Fixed High (3342SD)
- SIMPLEX SJ156, Screw Jacks, 12 ton (106, 8 kN) Sustaining Capacity, 3.75 in (95, 3 mm) Stroke (SJ156)
- American Forge & Foundry Automotive Stands