Shop All Hydraulic Lifts
American Forge & Foundry
Hydraulic Table Cart
Mfr # 3904
Zoro # G2177530
product price: $1,130.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,130.99
Free 30-Day Returns
Key Features
- Nominal Capacity 1100 LBS
- Cylinder Material Steel
- Tube Length 38 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3904
- Zoro # G2177530
- UPC # 874015000771
- Country of Origin China
- Category Hydraulic Lifts
Dimensions
Tube Length | 38 In |
Details
Nominal Capacity | 1100 LBS |
Item | TABLE CART |
Cylinder Material | Steel |
Description
This AFF® heavy-duty table carts are used for material handling and features a foot operated pedal for fast and easy adjustment. A built-in scissor leg has the strength enough to lift up to 1,100 lbs.
- •Foot operated pedal keeps your hands free and provides fast and easy adjustment
- •Made with a handle mounted pressure release
- •Features a generous sized 32" x 19.5" work area
- •Included wheel breaks provide added security
- •Raises from 11" to 36"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KALORIK ROBOT VACUUM IONIC FLTR (RVC 46588 GR)
- GLOBAL 1 15/16" ID Stainless Split Clamp Collar, Ss (G2SC-193-SS)
- GATES PowerGrip GT3 Belts - 5M, 900-5MGT-25 (900-5MGT-25)
- TOMPKINS Hydraulic Fitting-Steel04MP-04MP LONG HEX NIPPLE 3.00" (5404-L-04-04-3.0)
- ENERPAC Hydraulic Lifting Set, 10 t, 12 pc (MLP10)
- ENERPAC SOH106, 8.5 Ton, 5.39 in Stroke, Hydraulic Machine Lift (SOH106)
- WESCO Hydraulic Forklift, 750 lb. 54", Lift H (260002)
- ENERPAC Hydraulic Lifting Set, 25 t, 12 pc (MLP25)
- ENERPAC Hydraulic Lifting Set, 5 t, 11 pc (MLP5)
- American Forge & Foundry Hydraulic Industrial Tools