Shop All Bottle Jacks
American Forge & Foundry
Hydraulic Rams
Mfr # 810-07B
Zoro # G7321909
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lifting Capacity 10 TON
- Lifting Height Min. 4.75"
- Lifting Height Max. 6.75"
- Handle Length 5.5 In
- Width 3 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 810-07B
- Zoro # G7321909
- UPC # 874015001211
- Country of Origin China
- Category Bottle Jacks
Dimensions
Lifting Height Min. | 4.75" |
Lifting Height Max. | 6.75" |
Handle Length | 5.5 In |
Width | 3 In |
Details
Lifting Capacity | 10 TON |
Item | RAM 10 TON SHORT |
Description
AFF® offers a wide assortment of hydraulic rams for use in high force applications including lifting, pulling, pushing, bending, and alignment. Styles include mini, snap, screw, and long configurations.
- •
- •
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING OIL FILTER BAND WR 4-1/16" TO 4-5/8" (CTA2565)
- RAYBESTOS Raybestos Brake Pad Set, Eht1211H (EHT1211H)
- KEN-TOOL Bead Breaking Wedge, Hickory/Steel (T11ES)
- GROTE Marker Lamp, Turtleback, No Splice, Yellow (45443)
- AMERICAN FORGE & FOUNDRY Super Heavy Duty Shop Presses (852ASD)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist (54200)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 20 5/8" H (5620SD)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist Heavy Duty (5520B)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 14 1/4" H (3522)
- AMERICAN FORGE & FOUNDRY Bottle Jack, Short Body, 20 tons (3522)
- POWERBUILT 20Ton Shorty Bottle Jack (647504)
- American Forge & Foundry Jacks