Shop All Bench Vises
American Forge & Foundry
Heavy Duty Heavy Duty Swivel Bench Vise, 6" with Swivel Base
Mfr # 3948
Zoro # G7321881
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Base Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Forge & Foundry
- MFR # 3948
- Zoro # G7321881
- UPC # 874015003970
- Country of Origin China
- Category Bench Vises
Details
Duty Rating | Heavy Duty |
Base Type | Swivel |
Item | Heavy Duty Swivel Bench Vise, 6" |
Description
Heavy Duty Swivel Bench Vise, 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Spotting/Centering Dril, 118 Deg, 3/16, HSS (30180)
- FREUD Non-ferrous Materials, 12 (LCL12108NFP)
- HHIP 4 X 5/8 X 5/8 Single Knurling Tool (2220-0004)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- WILTON 4" Drill Press Vise, 1-5/16 D, 4-11/16" Open (13401)
- HHIP 1" Precision Parallel Screwless Vise (3900-0020)
- JPW INDUSTRIES Tradesman 1745 Vise 4-1/2 Jaw Width (28805)
- KANCA Kadett Fix Vise With Swivel Base 200 Mm (KADPLSB-200)
- OLYMPIA TOOLS Olympia Tools 38605 Bench Vise - 5 in. (38605)
- PALMGREN Combo Bench&Pipe Vise, Serrated Jaw, 10" L (9629758)
- WILTON Mechanics Vise, Reversible, 6-1/2 Jaw with Swivel Base (28822)
- American Forge & Foundry Vises & Presses