Shop All Grease Guns
American Forge & Foundry
Grease Guns - Pneumatic Continuous Flow
Mfr # 8605
Zoro # G2178632
product price: $93.45
/ea
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cartridge Capacity 14 oz
- Length 16.34 In
- Tube Color Red
- Width 2.76 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 8605
- Zoro # G2178632
- UPC # 874015004199
- Country of Origin India
- Category Grease Guns
Dimensions
Length | 16.34 In |
Width | 2.76 In |
Details
Item | Grease Gun |
Cartridge Capacity | 14 oz |
Tube Color | Red |
Description
Includes: 6" ext. and 12" hose/coupler included. Pressure: Offering a continuous flow with the trigger pressed with a constant pressure of 4800. Loading: Cartridge, bulk or suction loading.
- •Includes: 6" ext. and 12" hose/coupler included
- •Pressure: Offering a continuous flow with the trigger pressed with a constant pressure of 4800
- •Loading: Cartridge, bulk or suction loading
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-47679, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 47679 (47679)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA ZSE10, Suction, 10 micron (ZX-ZSE10)
- AMETEK Vacuum Motor/Blower, Peripheral, 3 Stage, 1 Speed, Acustek (116512-13)
- CONTINENTAL CONTITECH B48 Wrapped V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs (B48)
- AMERICAN FORGE & FOUNDRY Grease Guns - Pistol Grip (8003)
- AMERICAN FORGE & FOUNDRY Grease Guns - High Volume (8000)
- LUBRIMATIC Grease Gun Air (30-114)
- TRU-FLATE LubriMatic Manual Grease Gun Kit 3 oz (30-132)
- LINCOLN DualPiston LeverAction Grease Gun (LIN1154)
- MILWAUKEE TOOL Cordless Grease Gun Kit, 12.0V (2446-21XC, 48-11-2440)
- LINCOLN Pistol Grip Grease Gun Handle, Flex Hose, 56 Strokes per oz, Bulk/Cartridge, Blue (1133)
- American Forge & Foundry Grease Guns