Shop All Grease Guns
American Forge & Foundry
Grease Guns - Pistol Grip
Mfr # 8003
Zoro # G7321583
original price:
$38.55
11% off
new price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulk Capacity 400 cc
- Cartridge Capacity 14 oz
- Type Pistol-Grip Grease Gun
- Container Size 14 oz.
- Application High Volume Greasing|Farm|Maintenance Department|Shop|Automotive|Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 8003
- Zoro # G7321583
- UPC # 874015001587
- Country of Origin China
- Category Grease Guns
Dimensions
Container Size | 14 oz. |
Length | 18.98 In |
Width | 7.01 In |
Details
Item | Grease Gun |
Bulk Capacity | 400 cc |
Cartridge Capacity | 14 oz |
Type | Pistol-Grip Grease Gun |
Application | High Volume Greasing|Farm|Maintenance Department|Shop|Automotive|Industrial |
Tube Material | Heavy Duty Die Cast Aluminum |
Tube Color | Red |
For Use with | 14 oz. Cartridges|Bulk Load |
Description
AFF® Pistol Grip Grease Guns feature a heavy-duty die cast aluminum head with a bulk loader fitting. An air bleeder valve keeps the grease gun from building up excessive pressure in the cylinder. A four-jaw coupler with ball checks is resilient under high pressure while the lever mechanism provides a standard volume output and delivers lubricant at pressures up to 5000 PSI. Grease guns are compatible with a 14 oz. capacity via cartridge suction or bulk loading.
- •Material: This durable, high performance grease gun features a heavy-duty die cast aluminum head with a bulk loader fitting; In addition, an air bleeder valve keeps the grease gun from building up excessive pressure in the cylinder
- •Pressure: The four-jaw coupler with ball checks are resilient under high pressure while the lever mechanism provides a standard volume output and delivers lubricant at pressures up to 5000 PSI
- •Capacity: Providing comfortable one-handed operation in confined spaces, our one-way flow valve uses a pistol grip grease gun with a 14 oz. capacity via cartridge suction or bulk loading
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Black, 0.358" W, PK10 (HC-75-PA66-BK)
- NATIONAL Small Bore Metric Seals, 22X40X7-RLS35-S (22X40X7-RLS35-S)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG244/2)
- NSK NSK-LM48510, Tapered Inch Roller Bearing, LM48510 (LM48510)
- AMERICAN FORGE & FOUNDRY Grease Guns - Pneumatic Continuous Flow (8605)
- AMERICAN FORGE & FOUNDRY Grease Guns - High Volume (8000)
- PROLUBE Grease Gun, Pistol Grip, Heavy Duty (43017)
- PERFORMANCE TOOL KIT CORDLESS GREASE GUN 7PC (PTW50049)
- MILWAUKEE TOOL CordlessSpeedGrease, 18volt, GunGreaseCoup (2646-21CT, 49-16-2648)
- WESTWARD Grease Gun, Pistol Grip Handle, 6000 psi (15F196)
- ZEELINE 3 Way Loading Pistol Style Grease Gun with Whip Hose (613)
- American Forge & Foundry Grease Guns