Shop All Grease Gun Accessories
American Forge & Foundry
Grease Gun Whip Hoses - Standard
Mfr # 8012
Zoro # G9477926
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 12"
- Length 14.76 In
- Height 2.56 In
- Hose Length 1'
- Width 0.77 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 8012
- Zoro # G9477926
- UPC # 874015001631
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Size | 12" |
Length | 14.76 In |
Height | 2.56 In |
Hose Length | 1' |
Width | 0.77 In |
Details
Item | Grease Gun |
Fits | Grease Gun |
Material | Heavy Duty Die Cast Aluminum |
Color | Grey |
Description
Use: For hand-operated grease guns only, this whip hose is used to dispense a burst of grease. Pressure: This whip hose delivers high performance and is resilient under high pressure; A 3,500 PSI working pressure and a 11,600 burst pressure provides a generous volume output. Material: The 12" grease gun hose, is made from 1/8" NPT threads.
- •Use: For hand-operated grease guns only, this whip hose is used to dispense a burst of grease
- •Pressure: This whip hose delivers high performance and is resilient under high pressure; A 3,500 PSI working pressure and a 11,600 burst pressure provides a generous volume output
- •Material: The 12" grease gun hose, is made from 1/8" NPT threads
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Stopper Assembly (6WA74-1)
- LPS Copper Anti-Seize, 12 oz. Net Weight (02916)
- DIXON AirChief Ind MNPT, 1/2", Coupler 3/8", ST (DC2504)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2102-4-4)
- AMERICAN FORGE & FOUNDRY Grease Gun Holders (8031)
- AMERICAN FORGE & FOUNDRY Couplers - Hydraulic (8033)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Needle (8027)
- AMERICAN FORGE & FOUNDRY Grease Gun Whip Hoses - High Pressure (8618)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Lubrication Kits - 7 pc. (8090)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Grease Control Valve (8698)
- WESTWARD Z Swivel, 6000 PSI, w/Ball Bearings (1ZTD3)
- American Forge & Foundry Grease Gun Accessories