Shop All Grease Gun Accessories
American Forge & Foundry
Grease Gun Whip Hoses - High Pressure
Mfr # 8618
Zoro # G9478048
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 12"
- Length 19.5 In
- Height 2.5 In
- Color Red
- Hose Length 1.5'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 8618
- Zoro # G9478048
- UPC # 874015002034
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Size | 12" |
Length | 19.5 In |
Height | 2.5 In |
Hose Length | 1.5' |
Width | 0.71 In |
Details
Item | Grease Gun |
Color | Red |
Fits | Grease Gun |
Description
Structure: Designed with 1/8" NPT threads, this high pressure grease gun hose has a 0.425" outer diameter for effective lubrication and performance. Material: Constructed with a polyamide inner tube with polyurethane sheathing and zinc plated end connections. Pressure: Offering a continuous flow with a pressed trigger, giving you a working pressure of 5,800 PSI and a 13,775 PSI burst.
- •Structure: Designed with 1/8" NPT threads, this high pressure grease gun hose has a 0.425" outer diameter for effective lubrication and performance
- •Material: Constructed with a polyamide inner tube with polyurethane sheathing and zinc plated end connections
- •Pressure: Offering a continuous flow with a pressed trigger, giving you a working pressure of 5,800 PSI and a 13,775 PSI burst
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces BOBCAT 7024037, Pressure Line, 5 micron (ZX-7024037)
- BESTORQ Banded Belt, 24 in Outside Length, 2.61 in Top Width, 3 Ribs (3/C120)
- MARTIN SPROCKET & GEAR Coupling Cover, 5016COV (5016COV)
- DDS Shaft Seal, SC, 12mm ID, Nitrile Rubber (12244.5SC)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Seal-Off Dispenser (8037)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - 4" Needle (8023)
- AMERICAN FORGE & FOUNDRY Grease Fittings - SAE Kit (8103)
- AMERICAN FORGE & FOUNDRY Couplers - Hydraulic (8032)
- AMERICAN FORGE & FOUNDRY Right Angle Couplers (8034)
- AMERICAN FORGE & FOUNDRY Grease Gun Whip Hoses - Standard (8012)
- LINCOLN Grease Gun Adapter, 90 Deg (5859)
- American Forge & Foundry Grease Gun Accessories