Shop All Grease Gun Accessories
American Forge & Foundry
Grease Fittings - SAE Kit
Mfr # 8103
Zoro # G9477348
original price:
$59.15
5% off
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.1 In
- Height 5.63 In
- Material Steel
- Width 1.38 In
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Forge & Foundry
- MFR # 8103
- Zoro # G9477348
- UPC # 874015004205
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Length | 6.1 In |
Height | 5.63 In |
Width | 1.38 In |
Details
Item | SAE Grease Fitting Kit |
Material | Steel |
Color | Grey |
Includes | 80 Inividual Grease Fitting and Plastic Case |
Description
Features: Kit has 80 individual grease fittings as well as, replacements for broken or damaged grease fittings, all contained in a plastic case. Material: Constructed with sturdy steel fittings plated in yellow zinc with a thickness of 5 microns, providing strong rust protection and conforming to SAE J534 standards. Design: This grease fitting kit is designed with a plastic case with labeled compartments for easy storage and identification.
- •Features: Kit has 80 individual grease fittings as well as, replacements for broken or damaged grease fittings, all contained in a plastic case
- •Material: Constructed with sturdy steel fittings plated in yellow zinc with a thickness of 5 microns, providing strong rust protection and conforming to SAE J534 standards
- •Design: This grease fitting kit is designed with a plastic case with labeled compartments for easy storage and identification
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 2" Bore (UCP211-200D1)
- BESTORQ Aftermarket replacement for 66101-25080 Kubota G1800 (2 Required) belt, B31 (B31)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B5V62 (3B5V62)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK5112)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - 1-1/2" Narrow Needle (8022)
- AMERICAN FORGE & FOUNDRY Grease Gun Holders (8031)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Seal-Off Dispenser (8037)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Lubrication Kits - 7 pc. (8090)
- AMERICAN FORGE & FOUNDRY Grease Gun Whip Hoses - High Pressure (8618)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Fine Point Needle (8091)
- WESTWARD Hose Extension, 12 In (4BY84)
- American Forge & Foundry Grease Gun Accessories