Shop All Grease Gun Accessories
American Forge & Foundry
Grease Fitting Adapters - Seal-Off Dispenser
Mfr # 8037
Zoro # G9476578
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.85 In
- Material Steel
- Fits Hand-Operated Grease Gun
- Length 4.53 In
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 8037
- Zoro # G9476578
- UPC # 874015001846
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Height | 1.85 In |
Length | 4.53 In |
Width | 0.79 In |
Details
Item | Grease Fitting Seal-Off Dispenser Adapter |
Material | Steel |
Fits | Hand-Operated Grease Gun |
Color | Grey |
Description
Use: For hand-operated grease guns only, this seal-off dispenser is the perfect accessory used to release a fine line of grease. Application: Providing comfortable operation in tight spaces, this dispenser is perfect for lubricating cars with grease plugs. Material: The product is made from threaded 1/8" female NPT.
- •Use: For hand-operated grease guns only, this seal-off dispenser is the perfect accessory used to release a fine line of grease
- •Application: Providing comfortable operation in tight spaces, this dispenser is perfect for lubricating cars with grease plugs
- •Material: The product is made from threaded 1/8" female NPT
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 26 GPM In-Tank Filter 1 Inch NPT/10 Micron/25 PSI Bypass (HFA91025)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Single Acting (NCDMC150-0300CS)
- ZORO SELECT Buna-N Gasket 2 In, PK10 (BUNA200)
- RULAND Shaft Collar, Clamp, 1Pc, 5/16 In, 303 SS (CL-5-SS)
- AMERICAN FORGE & FOUNDRY Grease Gun Whip Hoses - High Pressure (8618)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Grease Control Valve (8698)
- AMERICAN FORGE & FOUNDRY Grease Fittings - Unblocker (8100)
- AMERICAN FORGE & FOUNDRY Right Angle Couplers (8034)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - 4" Needle (8023)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Fine Point Needle (8091)
- ZEELINE 10 in. Steel Adapter Tube for Grease Guns NPT (10SP)
- American Forge & Foundry Grease Gun Accessories