Shop All Grease Gun Accessories
American Forge & Foundry
Grease Fitting Adapters - Recessed Lube
Mfr # 8025
Zoro # G9476569
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Height 2.6 In
- Width 1.18 In
- Length 8.86 In
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 8025
- Zoro # G9476569
- UPC # 874015001723
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Height | 2.6 In |
Width | 1.18 In |
Length | 8.86 In |
Details
Item | Grease Fitting |
Material | Steel |
Color | Grey |
Fits | Hand-Operated Grease Guns Only |
Description
Use: For hand-operated grease guns only, this adapter has a quick disconnect for product longevity and added safety. Design: Built with a locking sleeve to precisely apply grease to your vehicle or machinery, this lube adapter has a cup-shaped 0.22" diameter tip with a 0.31" body diameter and 3.15" length. Application: Providing comfortable operation in tight spaces, this lube adapter is useful for recessed fittings where hydraulic couplers can't reach.
- •Use: For hand-operated grease guns only, this adapter has a quick disconnect for product longevity and added safety
- •Design: Built with a locking sleeve to precisely apply grease to your vehicle or machinery, this lube adapter has a cup-shaped 0.22" diameter tip with a 0.31" body diameter and 3.15" length
- •Application: Providing comfortable operation in tight spaces, this lube adapter is useful for recessed fittings where hydraulic couplers can't reach
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, L, 1 x 767in PL, T205 (767L100)
- TRICO Oiler, Constant Level (30005)
- SKF SKF 6316/C3, Single Row Ball Bearings (6316/C3)
- NACHI 22200 Spherical Roller Bearing, 22213EXQW33C3 (22213EXQW33C3)
- AMERICAN FORGE & FOUNDRY Grease Gun Whip Hoses - Standard (8012)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Needle (8027)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Seal-Off Dispenser (8037)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Extension (8030)
- AMERICAN FORGE & FOUNDRY Couplers - Hydraulic (8032)
- AMERICAN FORGE & FOUNDRY Right Angle Couplers (8034)
- LUBRIMATIC Adapter-Needle Nose, 4in, 3000 psi, Steel (05-025)
- American Forge & Foundry Grease Gun Accessories