Shop All Grease Gun Accessories
American Forge & Foundry
Grease Fitting Adapters - Needle
Mfr # 8028
Zoro # G9477777
product price: $9.15
/ea
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5/8"
- Length 3.82 In
- Fits Hand-Operated Grease Guns Only
- Material Steel
- Height 1.89 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 8028
- Zoro # G9477777
- UPC # 874015001754
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Size | 5/8" |
Length | 3.82 In |
Height | 1.89 In |
Width | 0.79 In |
Details
Item | Grease Fitting |
Fits | Hand-Operated Grease Guns Only |
Material | Steel |
Color | Grey |
Description
Use: For hand-operated grease guns only, this adapter is used to dispense a fine line of grease. Application: Providing comfortable operation in confined spaces, this needle adapter is perfect to reach flush or hidden hydraulic type fittings. Material: This 1-1/2" needle adapter is made from 1/8" NPT threads.
- •Use: For hand-operated grease guns only, this adapter is used to dispense a fine line of grease
- •Application: Providing comfortable operation in confined spaces, this needle adapter is perfect to reach flush or hidden hydraulic type fittings
- •Material: This 1-1/2" needle adapter is made from 1/8" NPT threads
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter, Vacuum, 1 1/4 In (CSL-849-125HC)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UCPX-2.3/16M)
- LPS Copper Anti-Seize, Jar, 16 oz. Net Weight (02910)
- IKO Cam Follower, Metric, #CF20 (CF20)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Seal-Off Dispenser (8037)
- AMERICAN FORGE & FOUNDRY Right Angle Couplers (8034)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Extension (8030)
- AMERICAN FORGE & FOUNDRY Grease Fittings - SAE Kit (8103)
- AMERICAN FORGE & FOUNDRY Grease Fittings - Unblocker (8100)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Grease Control Valve (8698)
- LINCOLN High Pressure Control Handle, 7,500 psi Max. Pressure (740)
- American Forge & Foundry Grease Gun Accessories