Shop All Grease Gun Accessories
American Forge & Foundry
Grease Fitting Adapters - Needle
Mfr # 8027
Zoro # G9476620
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1-1/2"
- Fits Hand-Operated Grease Guns Only
- Color Grey
- Width 0.79 In
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 8027
- Zoro # G9476620
- UPC # 874015001747
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Size | 1-1/2" |
Width | 0.79 In |
Height | 1.85 In |
Length | 4.53 In |
Details
Item | Grease Fitting |
Fits | Hand-Operated Grease Guns Only |
Color | Grey |
Material | Steel |
Description
Use: For hand-operated grease guns only, this adapter is used to dispense a fine line of grease. Application: Providing comfortable operation in confined spaces, this needle adapter is perfect to reach flush or hidden hydraulic type fittings. Material: This 1-1/2" needle adapter is made from 1/8" NPT threads.
- •Use: For hand-operated grease guns only, this adapter is used to dispense a fine line of grease
- •Application: Providing comfortable operation in confined spaces, this needle adapter is perfect to reach flush or hidden hydraulic type fittings
- •Material: This 1-1/2" needle adapter is made from 1/8" NPT threads
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4 Female Plug (S-1810)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7E, EPDM Rubber (7)
- DODGE PX120 TAPER-LOCK FLG ASSY 3020 (PX120)
- RBL PRODUCTS AIR HOSE PROTECTIVE SLEEVE (RB135)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Fine Point Needle (8091)
- AMERICAN FORGE & FOUNDRY Grease Fittings - Metric Kit (8104)
- AMERICAN FORGE & FOUNDRY Couplers - Hydraulic (8033)
- AMERICAN FORGE & FOUNDRY Grease Fittings - SAE Kit (8103)
- AMERICAN FORGE & FOUNDRY Grease Gun Whip Hoses - Quick Disconnect (8014)
- AMERICAN FORGE & FOUNDRY Grease Fittings - Unblocker (8100)
- WESTWARD Easy Out Tool, Small (15F208)
- American Forge & Foundry Grease Gun Accessories