Shop All Grease Gun Accessories
American Forge & Foundry
Grease Fitting Adapters - Fine Point Needle
Mfr # 8091
Zoro # G9477110
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fits Hand-Operated Grease Guns Only
- Width 0.39 In
- Length 5.12 In
- Height 1.77 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 8091
- Zoro # G9477110
- UPC # 874015002010
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Width | 0.39 In |
Length | 5.12 In |
Height | 1.77 In |
Details
Item | Needle Adapter |
Material | Steel |
Fits | Hand-Operated Grease Guns Only |
Color | Grey |
Description
Design: The sharp point aids to inject grease into ball joints. Application: This fine-point needle adapter is useful for dispensing very fine line of grease, to allow effective lubrication. Use: For hand-operated grease guns only.
- •Design: The sharp point aids to inject grease into ball joints
- •Application: This fine-point needle adapter is useful for dispensing very fine line of grease, to allow effective lubrication
- •Use: For hand-operated grease guns only
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, Base Mnt, 5 Port, 2 Position, 24VDC (SY3140-5H)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 11.00" OD (CA1100X062KW)
- PIX Belt, C, 7/8 x 271 in. OC (C267)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 225 psi (SB75-0A225)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Needle (8027)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Needle (8029)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - 360° Swivels (8687)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Seal-Off Dispenser (8037)
- AMERICAN FORGE & FOUNDRY Right Angle Couplers (8034)
- AMERICAN FORGE & FOUNDRY Bulk Grease Filler Pumps - Lever Action (8038)
- LINCOLN Battery Charger, 20V, 6-19/64", 4-39/64" (1875A)
- American Forge & Foundry Grease Gun Accessories