Shop All Grease Gun Accessories
American Forge & Foundry
Grease Fitting Adapters - Extension
Mfr # 8030
Zoro # G9476587
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6"
- Material Steel
- Length 5.98 In
- Color Grey
- Height 0.57 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 8030
- Zoro # G9476587
- UPC # 874015001778
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Size | 6" |
Length | 5.98 In |
Height | 0.57 In |
Width | 0.57 In |
Details
Item | Grease Fitting |
Material | Steel |
Color | Grey |
Description
Size: 6" Length. Material: 1/8" NPT threads. Use: Manual Grease Guns Only.
- •Size: 6" Length
- •Material: 1/8" NPT threads
- •Use: Manual Grease Guns Only
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (3FCV4)
- GAST Rep Kit 6Am/8Va Rev/Nema Sp K281 (K281)
- MOLON AC Gearmotor, 14 rpm, TENV, 115V (EM5H-15-1M)
- POWERDRIVE 5/8" Fixed Bore V-Belt Pulley 2.95" OD (2BK28-5/8)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Seal-Off Dispenser (8037)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Fine Point Needle (8091)
- AMERICAN FORGE & FOUNDRY Couplers - Hydraulic (8032)
- AMERICAN FORGE & FOUNDRY Couplers - Hydraulic (8033)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - 4" Needle (8023)
- AMERICAN FORGE & FOUNDRY Grease Fittings - Metric Kit (8104)
- LEGACY Rigid Extension w/4-Jaw Coupler (L2455-GRA)
- American Forge & Foundry Grease Gun Accessories