Shop All Grease Gun Accessories
American Forge & Foundry
Grease Fitting Adapters - 4" Needle
Mfr # 8023
Zoro # G9476648
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4"
- Width 1.18 In
- Length 8.86 In
- Height 2.56 In
- Fits Hand-Operated Grease Guns Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 8023
- Zoro # G9476648
- UPC # 874015001709
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Size | 4" |
Width | 1.18 In |
Length | 8.86 In |
Height | 2.56 In |
Details
Item | Grease Fitting |
Fits | Hand-Operated Grease Guns Only |
Color | Grey |
Material | Steel |
Description
Application: Providing comfortable operation in tight spaces, this 4" needle adapter is useful to dispense a fine line of grease. Use: For hand-operated grease guns only, this adapter has a quick disconnect for product longevity and added safety. Model Number: 8023.
- •Application: Providing comfortable operation in tight spaces, this 4" needle adapter is useful to dispense a fine line of grease
- •Use: For hand-operated grease guns only, this adapter has a quick disconnect for product longevity and added safety
- •Model Number: 8023
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressed Air Filter, 250 psi, 70 cfm (4ZL41)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 120VAC (L12BA452O060T30)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3 HP, 115/230V AC Voltage, 182T Frame, 3450 Nameplate RPM (L1406T)
- SPEEDAIRE Drain Valve (PN22N092G)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - 360° Swivels (8687)
- AMERICAN FORGE & FOUNDRY Right Angle Couplers (8034)
- AMERICAN FORGE & FOUNDRY Grease Gun Whip Hoses - High Pressure (8618)
- AMERICAN FORGE & FOUNDRY Grease Fittings - Metric Kit (8104)
- AMERICAN FORGE & FOUNDRY Couplers - Hydraulic (8033)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Needle (8029)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - 90° Lube (8021)
- American Forge & Foundry Grease Gun Accessories