Shop All Grease Gun Accessories
American Forge & Foundry
Grease Fitting Adapters - 360° Swivels
Mfr # 8687
Zoro # G9476928
original price:
$67.39
14% off
new price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Grey
- Length 3 In
- Width 3 In
- Height 2.5 In
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 8687
- Zoro # G9476928
- UPC # 874015002089
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Length | 3 In |
Width | 3 In |
Height | 2.5 In |
Details
Item | Grease Fitting |
Color | Grey |
Material | Steel |
Description
American Forge and Foundry 360 degree Z swivel with heavy-duty steel installed between delivery hose and grease control valve prevents hose twisting. 1/4" NPT male x 1/2" 27 male threads.
- •360 Degree
- •Z swivel fitting
- •1/4" NPT male x 1/2" 27 male threads
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Unit Heater Motor, 1/6 HP, 1075,115 V, 48Y (UH1016NBV1)
- BALDOR-RELIANCE Handling Motor, 1/2 HP, 1740 rpm, 3-Phase (VUHM3538)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Hydraulic Maintenance Jack, 4 Ton (J50040)
- BALDOR-RELIANCE A 15 HP HP, 254T Frame, 230/460V Voltage, 1765 Nameplate RPM (EM2513T-G)
- AMERICAN FORGE & FOUNDRY Grease Gun Whip Hoses - High Pressure (8618)
- AMERICAN FORGE & FOUNDRY Right Angle Couplers (8034)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Grease Control Valve (8698)
- AMERICAN FORGE & FOUNDRY Grease Gun Whip Hoses - Quick Disconnect (8014)
- AMERICAN FORGE & FOUNDRY Grease Gun Whip Hoses - Standard (8012)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - 4" Needle (8023)
- PROLUBE Flexible Grease Hose, 12", 5800 psi, Guard (43780)
- American Forge & Foundry Grease Gun Accessories