Shop All Grease Gun Accessories
American Forge & Foundry
Grease Fitting Adapters - 1-1/2" Narrow Needle
Mfr # 8022
Zoro # G9477129
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1-1/2"
- Width 1.18 In
- Material Steel
- Standards ASME PALD 2009
- Length 8.86 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Forge & Foundry
- MFR # 8022
- Zoro # G9477129
- UPC # 874015001697
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Size | 1-1/2" |
Width | 1.18 In |
Length | 8.86 In |
Height | 2.56 In |
Details
Item | Grease Fitting |
Material | Steel |
Standards | ASME PALD 2009 |
Color | Grey |
Capacity | 40000 lb |
Description
AFF lubrication products are dependable, durable, and heavy duty, and are meant for use in automotive shops, farm and agriculture, construction and other professional environments.
- •Reach flush or hidden fittings
- •Locking sleeve
- •0.156” needle diameter
- •For hand-operated grease guns only
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Enclosed Plastic Retractable Air Hose Re (L8250FZ)
- BUYERS PRODUCTS 1 Inch NPTF 3-Port High Pressure Ball Valve (HBV3W100)
- STECK MANUFACTURING Air Tool Oiler Dispenser, 16600 (STC16600)
- ZORO SELECT Brass Ferrule For 1/4" Hose 0.5" I.D. (B-500-SP3)
- AMERICAN FORGE & FOUNDRY Grease Gun Whip Hoses - Standard (8012)
- AMERICAN FORGE & FOUNDRY Bulk Grease Filler Pumps - Lever Action (8038)
- AMERICAN FORGE & FOUNDRY Couplers - Hydraulic (8032)
- AMERICAN FORGE & FOUNDRY Grease Gun Whip Hoses - Quick Disconnect (8014)
- AMERICAN FORGE & FOUNDRY Coupler - 3-Jaw Swiveling (8035)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Lubrication Kits - 7 pc. (8090)
- WESTWARD Needle Nose Adapter (13X058)
- American Forge & Foundry Grease Gun Accessories