Shop All Hand Drum Pumps
American Forge & Foundry
Gas/Diesel Barrel Pumps - Lever Action
Mfr # 8080
Zoro # G7322091
product price: $67.55
/ea
$67.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With For Use with Petroleum Based Fluids
- Application Gas, Diesel Fuel
- Height 6.42 In
- Width 2.56 In
- Length 20.08 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 8080
- Zoro # G7322091
- UPC # 874015001976
- Country of Origin China
- Category Hand Drum Pumps
Dimensions
Height | 6.42 In |
Width | 2.56 In |
Length | 20.08 In |
Details
For Use With | For Use with Petroleum Based Fluids |
Application | Gas, Diesel Fuel |
Item | Barrel Pump |
Color | Grey |
Material | Steel |
Description
AFF® Gas/Diesel Barrell pumps are designed for fast and efficient transfer of oil-based fluids, heating oils and motor oils and other noncorrosive petroleum-based fluids of light to medium viscosity. Pumps feature telescoping curved metal sprouts and convenient foot pump actuation. A durable steel piston and foot valve and hi-nitrile rubber seals provide extended service life.
- •Design: Designed with a curved metal sprout, this barrel pump comes included with a 34-1/2" telescopic suction tube with 1-1/2" and 2" bung adapters
- •Material: Made and manufactured with a durable steel piston and foot valve, the Hi-Nitrile rubber seals and packing give you sturdy and efficient product operation
- •Applications: Used with oil-based fluids, heating oils and motor oils and should mostly be applied with noncorrosive petroleum-based fluids of light to medium viscosity
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO-FLO 1-1/4" Drive Coupling (Steel) (745) (EFDCPLG125)
- SANDPIPER Repair Kit, Air, For 1 In Nonmetallic Pump (476.217.000)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 208-230/460V (100MC1C5E0)
- HARWIL Potable Water Level Float Switch (L30NV/F)
- AMERICAN FORGE & FOUNDRY Chemical Pumps - Vertical Lift (8064)
- AMERICAN FORGE & FOUNDRY Rotary Barrel Pumps - Polypropylene (8075)
- AMERICAN FORGE & FOUNDRY Anti-Freeze Barrel Pumps - Lever Action (8081)
- AMERICAN FORGE & FOUNDRY Oil Pumps - Vertical Lift (8060)
- AMERICAN FORGE & FOUNDRY Lever Bucket Pumps - 16 Gallon (8051)
- DAYTON Hand Drum Pump, Piston, Nylon, 1/4In OD (2UY12)
- LEGACY Workforce Lever Action Barrel Pump (L3000)
- American Forge & Foundry Hand Drum Pumps