Shop All Floor Jacks
American Forge & Foundry
Forklift Jack - Heavy Duty
Mfr # 3917
Zoro # G7321647
product price: $1,136.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,136.99
Free 30-Day Returns
Key Features
- Lifting Capacity 7 T
- Features Lifts from 2-1/2" to 16-1/2"
- Type Forklift Jack
- Application Trucking, Agriculture, Fleet and Military Sectors
- Length 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3917
- Zoro # G7321647
- UPC # 874015002195
- Country of Origin China
- Category Floor Jacks
Dimensions
Length | 26" |
Details
Item | Forklift Jack |
Lifting Capacity | 7 T |
Features | Lifts from 2-1/2" to 16-1/2" |
Type | Forklift Jack |
Application | Trucking, Agriculture, Fleet and Military Sectors |
Description
The AFF 7 ton forklift jack easily handles larger forklifts found in most heavy-duty industrial shops. The scissors lift from 2.5" to 16.5" for near universal coverage of most forklift models.
- •Scissors lift from 2.5" to 16.5" for near universal coverage of all forklift models
- •Rugged industrial grade casters provide easy mobility
- •Safety valve provides critical overload protection
- •Built with high quality seals and high grade steel construction for maximum durability
- •Removable handle provides convenient handling and easy transport
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Bulkhead Union, 3/8 In Tube Sz (1874X6X6)
- STEELMAN Straight Tire Inflator With Gauge, 12" (75052)
- VELVAC Heavy-Duty Battery Terminal, 058016 (058016)
- CLIPLIGHT MANUFACTURING CO A/C PAG OIL W/UV DYE 8 OZ (CU511046)
- AMERICAN FORGE & FOUNDRY Auto Jacks (200T)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Manual/Hydraulic (3120)
- AMERICAN FORGE & FOUNDRY Auto Jacks (202HD)
- AMERICAN FORGE & FOUNDRY Auto Jacks (352HD)
- AMERICAN FORGE & FOUNDRY Auto Jacks (402SD)
- AMERICAN FORGE & FOUNDRY Pallet Jacks (3900A)
- AMERICAN FORGE & FOUNDRY Powertrain Lift (3182)
- American Forge & Foundry Floor Jacks