Engine Supports
Mfr # 583
Zoro # G2178054
Key Features
- Capacity 1100 lb
- Standards ASME PASE 2014 Safety Standard
- Operation Manual
- Reach (in) 66.1
- Handle Length (in) 8.9
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 583
- Zoro # G2178054
- UPC # 874015001075
- Country of Origin China
- Category Automotive Lifting Tool Accessories
Dimensions
Handle Length (in) | 8.9 |
Details
Capacity | 1100 lb |
Standards | ASME PASE 2014 Safety Standard |
Operation | Manual |
Reach (in) | 66.1 |
Capacity (lb) | 1100 |
Extension (in) | 7.9 |
Description
Application: This impressive engine support works with the lifting chain to level out the engine weight by adjusting the angle the engine is held at, making lifting easier and safer. Use: This tool’s tough steel construction resists corrosion and provides overhead engine support for removal of transaxle on FWD vehicles; Adjusts from 26.5" to 49.5" wide with 18.75" screw travel effectively changing an engine’s center-of-gravity. Capacity: Ideal for 4 and 6 cylinder FWD vehicles, and capable of hoisting even the heaviest of engine blocks; This tool has a 1,100 lb. weight capacity and a wide support bracket that can easily be attached to the engine for lifting security.
- •Application: This impressive engine support works with the lifting chain to level out the engine weight by adjusting the angle the engine is held at, making lifting easier and safer
- •Use: This tool’s tough steel construction resists corrosion and provides overhead engine support for removal of transaxle on FWD vehicles; Adjusts from 26.5" to 49.5" wide with 18.75" screw travel effectively changing an engine’s center-of-gravity
- •Capacity: Ideal for 4 and 6 cylinder FWD vehicles, and capable of hoisting even the heaviest of engine blocks; This tool has a 1,100 lb. weight capacity and a wide support bracket that can easily be attached to the engine for lifting security
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MANN+HUMMEL W94051 Replacement/Interchange Spin-On Filter (MF0057996)
- WVE Flex Fuel Sensor #Wve 5S13811 (5S13811)
- MTD Starter Hsg Asm (753-09346)
- VELVAC 2020 Xg, L, Man, Man, Exprs, 102", Bk (715937)
- ATLAS AUTOMOTIVE EQUIPMENT EDGE DUAL (ATEATEDGE-STD42)
- CRP PRODUCTS Bmw 525I 01-03 6 Cyl 2.5L Lift Pad, Avl0398R (AVL0398R)
- SHARK INDUSTRIES Lift Pads Clear for Challenger - Urethane Snap-in (51674)
- RANGER Hydraulic Car Dolly and Wheel Lift GoCart Vehicle Positioning Jacks (RCD-1500 GoCart)
- HI-LIFT JACK 4 X RAC MOUNTING SYSTEM(BUMPER MOUNT) (4X400)
- INTEGRATED SUPPLY NETWORK Atlas Lawnmower Adapter For Use With Atlas 2-Post Lifts - ATEATLMA-FPD (ATEATLMA-FPD)
- ALLSTAR Engine Lift Plate for GM Gen IV LS Series (ALL10143)
- American Forge & Foundry Automotive Lifts & Stands