Shop All Drum Cradles & Tippers
American Forge & Foundry
Drum Cradles
Mfr # 8656
Zoro # G2178258
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 17"
- Material Steel
- Load Capacity 55 gal
- Platform Length 34"
- Type 4 Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 8656
- Zoro # G2178258
- UPC # 874015002287
- Country of Origin India
- Category Drum Cradles & Tippers
Dimensions
Overall Height | 17" |
Platform Length | 34" |
Height | 20.47 in |
Length | 33.66 in |
Width (In.) | 3.94 In |
Details
Material | Steel |
Load Capacity | 55 gal |
Item | Drum Cradle |
Type | 4 Fixed |
Color/Finish | Black |
Capacity (lb.) | 660 lb |
Description
AFF® Drum Cradles provide up to 660 lbs capacity and are designed to tip, drain, and store 55 gallon drums with ease (drum not included). Cradle supports drum 17" off floor. Built with four wheels for easy positioning and measures 34-inches length x 21-inches width x 17-inches height.
- •660 lbs capacity
- •Tip, drain, and store 55 gallon drums with ease (drum not included)
- •Cradle supports drum 17" off floor
- •Constructed with four wheels for easy positioning
- •Measures 34-inches length x 21-inches width x 17-inches height
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 3 in W, Nylon, Yellow (EEF2-903-6)
- ZORO SELECT Wire High Cart, Heavy Duty, 18x36x39 In (1ECJ2)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 330lb, Flat Hk (60102)
- ASHLAND CONVEYOR Ball Transfer Table, 36In L, 22BF (BTIT220303)
- AMERICAN FORGE & FOUNDRY Brake Drum Handlers (3595A)
- VESTIL OPTIONAL REVOLVING DRUM CRADLE (DRK-PRDC-42-R)
- JUSTRITE Drum Cradle, 20-1/2 In. H, 17-1/2 In. W (08800)
- MORSE Morse Forklift-Karrier - 55 Gallon - 2000 Lb. Capacity (285A-GR)
- VESTIL Manual Drum Tipper-Upender DTP-11 (DTP-11)
- EAGLE MFG Single Drum Cradle (1605)
- WESCO Steel Drum Cradle 32.5" L x 19.5" W x 15" H (DRM207)
- American Forge & Foundry Hand Trucks & Dollies