Shop All Wheel Dollies
American Forge & Foundry
Drum Band Dolly
Mfr # 8655
Zoro # G2177792
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 660 lb
- Type 4 Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 8655
- Zoro # G2177792
- UPC # 874015003475
- Country of Origin India
- Category Wheel Dollies
Details
Material | Steel |
Load Capacity | 660 lb |
Item | Drum Dolly |
Type | 4 Swivel |
Description
Design: Adjustable band clamp design holds the load securely and allows the dolly to be adjusted easily for varying barrel and pail diameters. Load: This model is made with swivel caster wheels to transport loads smoothly; The dolly saves time and effort as it can efficiently move 13.2-gallon drums and pails. Features: With a 13.75" inside diameter, this dolly features four rubberized casters to help maintain directional stability and smooth rolling.
- •Design: Adjustable band clamp design holds the load securely and allows the dolly to be adjusted easily for varying barrel and pail diameters
- •Load: This model is made with swivel caster wheels to transport loads smoothly; The dolly saves time and effort as it can efficiently move 13.2-gallon drums and pails
- •Features: With a 13.75" inside diameter, this dolly features four rubberized casters to help maintain directional stability and smooth rolling
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Latch Kit, Either Hook, 300-800 Lb Hoist (2KEN2)
- LITTLE GIANT Twin Handle Platform Truck, 3600 lb. (NBB-3672-8PY-2H)
- SHEPHERD CASTER 75mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 165 lb (PSF75302GR)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 2500 lb. WLL (33515)
- AMERICAN FORGE & FOUNDRY Drum Band Dolly (8625)
- FLEMING SUPPLY Set of 4 Fleming Supply Tire Skates, Diamond Texture Wheel Dolly, 3-inch Swivel Casters with Locks, Red (535339CWI)
- OTC Dual Wheel Dolly, High Lift, 47-41/64 in L (5105B)
- AFTERMARKET Wheel Dolly Max Load 2640 lb Min Wheel Dia 39 Max Wheel Dia 87 (OTK20-0026)
- ESCO/EQUIPMENT SUPPLY CO Adjustable Wheel Dolly (70134)
- ESCO EQUIPMENT Truck Wheel Dolly (70130)
- ESCO EQUIPMENT Truck Wheel Dolly, Heavy Duty (70132)
- American Forge & Foundry Wheel Dollies