Shop All Service Jack & Automotive Stand Parts
American Forge & Foundry
Crossbeam Adapter
Mfr # 3167
Zoro # G2178203
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lifting Capacity 4400 LBS
- Standards ASME PASE 2014 Safety Standard
- Material High Strength Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3167
- Zoro # G2178203
- UPC # 874015000238
- Country of Origin China
- Category Service Jack & Automotive Stand Parts
Details
Item | Crossbeam Adapter |
Lifting Capacity | 4400 LBS |
Standards | ASME PASE 2014 Safety Standard |
Material | High Strength Steel |
Description
Use on any AFF or Viking brand floor jacks with a 1-1/8" diameter saddle to lift the entire front or rear of a vehicle.
- •4,400 lbs capacity
- •Made with two telescoping 4.75" x 4.75" rubber saddle pads for maximum vehicle protection
- •Easily adjusts to a maximum width of 38"
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED DIAGNOSTICS CDJ smartpro cable, When programming 2018 and up Chrysler, Dodge, Jeep vehicles, the connection to t (ADD-TT0401XXXX)
- GROTE Shrink Tube, Dual Wall, 1/2" X 6", PK6 (84-6107)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT339)
- BUYERS PRODUCTS 2-1/2 Inch I.D. Forged 4-Bolt Mount Drawbar - Black (BDB125015)
- AMERICAN FORGE & FOUNDRY Air Lifts - Air Lift Jack (3400A)
- AMERICAN FORGE & FOUNDRY Air Lifts - Heavy Duty (3598)
- AMERICAN FORGE & FOUNDRY Axle Jack Accessories (565EXT)
- AMERICAN FORGE & FOUNDRY Rubber Jack Pad (380)
- AMERICAN FORGE & FOUNDRY Jack Stands - Ratchet Style-Double Lock (3312C)
- AMERICAN FORGE & FOUNDRY Rubber Jack Pad (385)
- ZENDEX - GO JACK Rakjak Air Jack With 18 Extension (TBT2)
- American Forge & Foundry Service Jack & Automotive Stand Parts