Shop All Creepers & Dollies
American Forge & Foundry
Creepers
Mfr # 3910
Zoro # G2178133
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4-5/16 in
- Length 39-1/2 in
- Capacity 400 LBS
- Caster Size (in.) 3 in
- Duty Level Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3910
- Zoro # G2178133
- UPC # 874015006179
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Height | 4-5/16 in |
Length | 39-1/2 in |
Caster Size (in.) | 3 in |
Details
Capacity | 400 LBS |
Duty Level | Heavy Duty |
Description
AFF® creepers are designed to maximize productivity and comfort when working under vehicles. Built with an ergonomic design, materials include heavy-duty tubular steel or HDPE plastic. Industrial-grade swivel casters deliver smooth and precise movement over cracks or debris.
- •Made with heavy-duty tubular steel or HDPE plastic
- •Includes extra shoulder and arm clearance on most models
- •Easy-to-clean surfaces are oil, chemical, and grease resistant
- •Industrial-grade swivel casters glide easily across the shop floor
- •Provides the clearance needed to get the job done quickly and easily
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAICO Clutch Pedal Pad, V30-7598 (V30-7598)
- TIMKEN Axle Differential Bearing and Seal Kit - Rear, DRK321MK (DRK321MK)
- ILC Replacement for Zoro 1e472 replacement light bulb lamp, 10PK (1E472 ZORO)
- MILTON Inflator Gage, Single Head Air Chuck (S-505)
- AMERICAN FORGE & FOUNDRY Garage Creeper, Polyethylene, 400 lb (3910)
- AMERICAN FORGE & FOUNDRY Mechanics Creeper, Heavy-Duty, 440 lb (57100)
- AMERICAN FORGE & FOUNDRY Truck Wheel Dolly, Large Capacity (3591)
- AMERICAN FORGE & FOUNDRY Rollar Seat, Steel, Heavy-Duty, 300 lb (57106)
- AMERICAN FORGE & FOUNDRY Heavy-Duty Wheel Dollies (3577)
- AMERICAN FORGE & FOUNDRY Creepers (3908A)
- WHITESIDE Creeper, 3" H, 22-1/2" W, Plastic, 6 Wheels (PLBLK)
- American Forge & Foundry Creepers & Dollies