Shop All Creepers & Dollies
American Forge & Foundry
Creepers
Mfr # 3908A
Zoro # G205951593
product price: $81.75
/ea
Free Shipping & Returns
$81.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 400 LBS
- Material Steel Tubing; High Density Foam
- Height 3.8 in
- Length 40 in
- Cushion Dimensions (in.) 40 in x 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3908A
- Zoro # G205951593
- UPC # 874015007480
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Height | 3.8 in |
Length | 40 in |
Cushion Dimensions (in.) | 40 in x 11 in |
Caster Size (in.) | 2.5 in |
Details
Capacity | 400 LBS |
Material | Steel Tubing; High Density Foam |
Cushion Thickness (in.) | 1.4 in |
Duty Level | Heavy Duty |
Description
AFF® creepers are designed to maximize productivity and comfort when working under vehicles. Built with an ergonomic design, materials include heavy-duty tubular steel or HDPE plastic. Industrial-grade swivel casters deliver smooth and precise movement over cracks or debris.
- •Made with heavy-duty tubular steel or HDPE plastic
- •Includes extra shoulder and arm clearance on most models
- •Easy-to-clean surfaces are oil, chemical, and grease resistant
- •Industrial-grade swivel casters glide easily across the shop floor
- •Provides the clearance needed to get the job done quickly and easily
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Battery Carrier, Strap Type (120155-2001)
- CENTRIC PARTS Premium Clutch Master Cylinder, 136.40005 (136.40005)
- VELVAC Male Cnnctor Psh-Lck, Brass, 1/4x1/4" Pipe (017941)
- B & M AUTOMOTIVE DEEP PAN, 2010+ CAMARO (6L80) (70391)
- AMERICAN FORGE & FOUNDRY Truck Wheel Dolly, Large Capacity (3591)
- AMERICAN FORGE & FOUNDRY Rollar Seat, Heavy-Duty, 300 lb, Steel (57108)
- AMERICAN FORGE & FOUNDRY Super Duty Creeper, Super-Duty, 440 lb (3909)
- AMERICAN FORGE & FOUNDRY Mechanics Creeper, Heavy-Duty, 440 lb (57100)
- AMERICAN FORGE & FOUNDRY Heavy-Duty Wheel Dollies (3577)
- AMERICAN FORGE & FOUNDRY Creeper, Steel, Heavy-Duty, 400 lb, Red (3908A)
- WHITESIDE Narrow Bed Creeper, 380 lb, 3" H (MTLWISHJR)
- American Forge & Foundry Creepers & Dollies