Shop All Creepers & Dollies
American Forge & Foundry
Creeper, Steel, Heavy-Duty, 400 lb, Red
Mfr # 3908A
Zoro # G708789518
product price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 17 in
- Frame Color Black
- Creeper Seat Style Creeper
- Caster Material Polyurethane
- Height 40 4/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3908A
- Zoro # G708789518
- UPC # 874015007480
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Overall Width | 17 in |
Height | 40 4/5 in |
Caster Diameter | 2 1/2 in |
Caster Stem Diameter | 2 1/2 in |
Overall Length | 40 4/5 in |
Overall Height | 4 2/5 in |
Details
Item | Creeper |
Frame Color | Black |
Creeper Seat Style | Creeper |
Caster Material | Polyurethane |
Floor Clearance | 2 2/5 in |
Maximum Load Capacity | 400 lb |
Caster Configuration | (6) Swivel |
Creeper Material | Foam Pad |
Seat Adjustability | Adjustable |
Duty Rating | Heavy-Duty |
Headrest Style | Adjustable |
Creeper Color | Red |
Frame Material | Steel |
Description
Creeper, Creeper Seat Style Creeper, Duty Rating Heavy-Duty, Maximum Load Capacity 400 lb, Dimensions 17 in x 4.4 in, Height Range 40.8 in, Frame Material Steel, Caster Diameter 2 1/2 in, Caster Configuration (6) Swivel, Caster Material Polyurethane, Caster Stem Diameter 2 1/2 in, Creeper Color Red, Creeper Material Foam Pad, Floor Clearance 2 2/5 in, Frame Color Black, Headrest Style Adjustable, Height 40 4/5 in, Includes Not Applicable, Overall Height 4 2/5 in, Overall Length 40 4/5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO Hi-Carbon Alloy GEOMET Coated Rotor, Silver, Front (900-54287)
- SEA DOG Vent-3" Flush Mount S/S, #337590-1 (337590-1)
- DRI-EAZ Air Filter, MERV 8, Pleated, PK6 (125026)
- BALDWIN FILTERS Air Filter, 7-13/32 to 10-13/32x22-1/2 in (PA2715)
- AMERICAN FORGE & FOUNDRY Creepers (3908A)
- AMERICAN FORGE & FOUNDRY Truck Wheel Dolly, Large Capacity (3591)
- AMERICAN FORGE & FOUNDRY Creeper, Steel, 400 lb, Heavy-Duty, Green (57102)
- AMERICAN FORGE & FOUNDRY Super Duty Creeper, Super-Duty, 440 lb (3909)
- AMERICAN FORGE & FOUNDRY Rollar Seat, Steel, 300 lb, Heavy-Duty (57104)
- AMERICAN FORGE & FOUNDRY Mechanics Creeper, Heavy-Duty, 440 lb (57100)
- AUTO DOLLY Auto Dolly, Set of 4, Wall Mount, 150 lb. (M998071)
- American Forge & Foundry Creepers & Dollies