Shop All Grease Gun Accessories
American Forge & Foundry
Couplers - Hydraulic
Mfr # 8032
Zoro # G9477287
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.82 In
- Fits Hand-Operated Grease Guns Only
- Color Grey
- Max. Operating Pressure 3000 psi
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 8032
- Zoro # G9477287
- UPC # 874015001792
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Length | 3.82 In |
Width | 0.79 In |
Height | 1.89 In |
Details
Item | Grease Coupler |
Fits | Hand-Operated Grease Guns Only |
Color | Grey |
Max. Operating Pressure | 3000 psi |
Material | Steel |
Description
Hydraulic Coupler. Pressure: Standard (3,000 PSI). Use: For hand-operated grease guns only.
- •Hydraulic Coupler
- •Pressure: Standard (3,000 PSI)
- •Use: For hand-operated grease guns only
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 05MJ-05MJ Straight Large Hex (2403-LH-05-05)
- WEG WEG - 00112ET3E145TC-W22, 1 HP, 1200 RPM, TEFC, 143/5TC FRAME, 230/460 VOLTS (00112ET3E145TC-W22)
- SPEEDAIRE Air Cylinder, 2 in Bore, 8 in Stroke, Round Body Double Acting (NCDMB200-0800)
- TRITAN Bearings, Sealed, 3.00mm Bore Dia., 140 lb. (623 ZZ PRX)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Grease Control Valve (8698)
- AMERICAN FORGE & FOUNDRY Grease Gun Whip Hoses - Standard (8012)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Needle (8029)
- AMERICAN FORGE & FOUNDRY Bulk Grease Filler Pumps - Lever Action (8038)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - 360° Swivels (8687)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Seal-Off Dispenser (8037)
- WESTWARD Hose Extension, 18 In (4BY78)
- American Forge & Foundry Grease Gun Accessories