Shop All Grease Gun Accessories
American Forge & Foundry
Bulk Grease Filler Pumps - Lever Action
Mfr # 8038
Zoro # G9476550
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Bulk Grease
- Height 12.6 In
- Color Grey
- Length 20.47 In
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 8038
- Zoro # G9476550
- UPC # 874015001853
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Height | 12.6 In |
Length | 20.47 In |
Width | 3.35 In |
Details
Item | Grease Filler Pump |
Application | Bulk Grease |
Color | Grey |
Material | Steel |
Capacity | 5 GALLONS |
Description
Application: Fills grease guns through a bulk loader valve or with a bearing packer. Capacity: Fits 5-gallon (25-50 lbs.) pails. Includes: 11 1/8" rubber-lined follower plate.
- •Application: Fills grease guns through a bulk loader valve or with a bearing packer
- •Capacity: Fits 5-gallon (25-50 lbs.) pails
- •Includes: 11 1/8" rubber-lined follower plate
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MANN+HUMMEL HD13003, Return Line, 25 micron, Inside-Out (MF0063639)
- INTECH Auto Drain Valve, 115V, 1/4", 38 gpm (TDV25-10)
- RUSTLICK Dielectric Oil, 5 gal, Bucket (72055)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (50X70X8 CRW1 V)
- AMERICAN FORGE & FOUNDRY Grease Gun Holders (8031)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - 90° Lube (8021)
- AMERICAN FORGE & FOUNDRY Couplers - Hydraulic (8032)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Grease Control Valve (8698)
- AMERICAN FORGE & FOUNDRY Coupler - 3-Jaw Swiveling (8035)
- AMERICAN FORGE & FOUNDRY Couplers - Hydraulic (8033)
- WESTWARD Grease Coupler, 1/2 in. (45FG40)
- American Forge & Foundry Grease Gun Accessories