Shop All Drum Trucks
American Forge & Foundry
Brake Drum Dolly, For Brake Drum 16 1/2
Mfr # 3595A
Zoro # G809020251
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Type Solid Rubber w/metal hub
- Handle Type Rotary Handle
- Features Adjustable Brackets Secure Inboard and Outboard Drums with Disc Wheel Hubs, Height Adjustable Rotary Handle, Removable Rotating Handle
- Dolly Body Width 33 1/2 in
- Dolly Body Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3595A
- Zoro # G809020251
- UPC # 874015000702
- Country of Origin China
- Category Drum Trucks
Dimensions
Dolly Body Width | 33 1/2 in |
Dolly Body Height | 11 in |
For Brake Drum Size | 16 1/2 in |
Dolly Body Length | 22 1/2 in |
Details
Item | Brake Drum Dolly |
Wheel Type | Solid Rubber w/metal hub |
Handle Type | Rotary Handle |
Features | Adjustable Brackets Secure Inboard and Outboard Drums with Disc Wheel Hubs, Height Adjustable Rotary Handle, Removable Rotating Handle |
Application | Brake Drum Transportation |
Number of Wheels | 2 |
Body Material | Steel |
Description
Brake Drum Dolly, For Brake Drum Size 16 1/2 in, Handle Type Rotary Handle, Load Capacity Not Applicable, Dolly Body Height 11 in, Dolly Body Width 33 1/2 in, Dolly Body Length 22 1/2 in, Body Material Steel, Application Brake Drum Transportation, Features Adjustable Brackets Secure Inboard and Outboard Drums with Disc Wheel Hubs, Height Adjustable Rotary Handle, Removable Rotating Handle, Number of Wheels 2, Wheel Type Solid Rubber w/metal hub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 8' Horizontal E-Track Gray Painted (HET8P-G)
- KLEIN TOOLS Block and Tackle with Cat. No. 268 Block (1802-30S)
- ZORO SELECT Caster Wheel, 1200 lb., 6 D x 2 In. (2RZE1)
- GREAT LAKES INDUSTRY Model 500, Assembly x 1.188 (500 X 1.188)
- WESCO Drum Truck, For 30/55/85 Stll, Poly, Fiber (240150)
- VALLEY CRAFT Valley Craft® EZY-Rol„¢ F82645A4 4-Wheel Aluminum Drum Truck Molded Rubber Wheels (F82645A4)
- VESTIL Yellow Pallet Straddling Drum Truck 550lb Capacity Polyurethane Wheels (PSDT)
- DAYTON Drum Truck, 55 Gal, Steel, Red, 57-1/2 In. H (34D650)
- VESTIL KIT, CONVERT MANUAL TO HYDRAULIC (DCR-880-M2H)
- VESTIL Drum Truck, Stainless Steel (DBT-SS)
- DAYTON Pail Hand Truck, 500 lb. (2NXC4)
- American Forge & Foundry Hand Trucks & Dollies