Shop All Bottle Jacks
American Forge & Foundry
Bottle Jacks - Super Duty - Manual Hydraulic
Mfr # 3620
Zoro # G9476946
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lifting Capacity 20 T
- Standards ASME PASE 2019 Safety Standard
- Handle Length 6.5 In
- Width 10 In
- Dimensions 6.4 in x 5.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3620
- Zoro # G9476946
- UPC # 874015006360
- Country of Origin China
- Category Bottle Jacks
Dimensions
Handle Length | 6.5 In |
Width | 10 In |
Dimensions | 6.4 in x 5.6 in |
Details
Lifting Capacity | 20 T |
Standards | ASME PASE 2019 Safety Standard |
Item | Manual Bottle Jack |
Description
The AFF® Super Duty Manual Hydraulic Bottle Jacks are made to power through the toughest heavy truck, heavy equipment, and oil field jobs. Jacks feature precision-manufactured internals, forged bases, and oil bypass valves to prevent overloading. Each jack is heat-treated in critical stress areas to ensure long life and performance.
- •Constructed of high-grade steel and built to exacting standards
- •Fully welded cylinder for maximum strength
- •Forged base for extra durability and leak-free operation
- •Oil by-pass system provides overload protection
- •Widely used in heavy-duty truck, agriculture, mining, and oil field applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TH MARINE Boot-Cable 4-1/2, #CB-4-DP (CB-4-DP)
- VELVAC 4-Way Plug (055054)
- VALVOLINE 4-Stroke ATV Motor Oil, 32 Oz, 10W-40 (817263)
- SEACHOICE 3 Position Toggle Switch With 6 Screw Terminals On/Off/On (12141)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist Heavy Duty (5520B)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 8 ton, Max Lift 18" H (3608)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3604)
- AMERICAN FORGE & FOUNDRY Super Heavy Duty Shop Presses (852ASD)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 12 3/4" H (5621SD)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Heavy Duty - Manual Hydraulic (3514)
- ENERPAC JHA73, 7 Ton, 3.00 in Stroke, Hydraulic Aluminum Jack (JHA73)
- American Forge & Foundry Bottle Jacks