Shop All Bottle Jacks
American Forge & Foundry
Bottle Jacks - Super Duty - Manual Hydraulic
Mfr # 3612
Zoro # G8589422
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lifting Capacity 12 T
- Standards ASME PASE 2019 Safety Standard
- Handle Length 5.5 In
- Width 10 In
- Dimensions 5.7 in x 4.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3612
- Zoro # G8589422
- UPC # 874015006346
- Country of Origin China
- Category Bottle Jacks
Dimensions
Handle Length | 5.5 In |
Width | 10 In |
Dimensions | 5.7 in x 4.9 in |
Details
Lifting Capacity | 12 T |
Standards | ASME PASE 2019 Safety Standard |
Item | Manual Bottle Jack |
Description
The AFF® Super Duty Manual Hydraulic Bottle Jacks are made to power through the toughest heavy truck, heavy equipment, and oil field jobs. Jacks feature precision-manufactured internals, forged bases, and oil bypass valves to prevent overloading. Each jack is heat-treated in critical stress areas to ensure long life and performance.
- •Constructed of high-grade steel and built to exacting standards
- •Fully welded cylinder for maximum strength
- •Forged base for extra durability and leak-free operation
- •Oil by-pass system provides overload protection
- •Widely used in heavy-duty truck, agriculture, mining, and oil field applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE 55 gal Drum, Hydraulic Oil, 68 ISO Viscosity, Not Specified SAE (VV044)
- KC HILITES GRAVITY LED; 4IN SAE/ECE FOG LIGHT (PR) (493)
- OTC CV BOOT BAND CLAMP (OTC4724)
- HEET Antifreeze/Water Remover, 12oz. (28201)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Heavy Duty - Manual Hydraulic (3530)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist Heavy Duty (5520B)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3608)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 12 ton, Max Lift 18 1/4" H (3612)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3612S)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist Super Duty (5621SD)
- OMEGALIFT Hydraulic Bottle Jack, Air/Manual, 30 tons (18302C)
- American Forge & Foundry Bottle Jacks