Shop All Bottle Jacks
American Forge & Foundry
Bottle Jacks - Super Duty - Manual Hydraulic
Mfr # 3606
Zoro # G9477908
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lifting Capacity 6 T
- Standards ASME PASE 2019 Safety Standard
- Handle Length 5 In
- Width 9 In
- Dimensions 4.8 in x 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3606
- Zoro # G9477908
- UPC # 874015006322
- Country of Origin China
- Category Bottle Jacks
Dimensions
Handle Length | 5 In |
Width | 9 In |
Dimensions | 4.8 in x 4.5 in |
Details
Lifting Capacity | 6 T |
Standards | ASME PASE 2019 Safety Standard |
Item | Manual Bottle Jack |
Description
The AFF® Super Duty Manual Hydraulic Bottle Jacks are made to power through the toughest heavy truck, heavy equipment, and oil field jobs. Jacks feature precision-manufactured internals, forged bases, and oil bypass valves to prevent overloading. Each jack is heat-treated in critical stress areas to ensure long life and performance.
- •Constructed of high-grade steel and built to exacting standards
- •Fully welded cylinder for maximum strength
- •Forged base for extra durability and leak-free operation
- •Oil by-pass system provides overload protection
- •Widely used in heavy-duty truck, agriculture, mining, and oil field applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Measuring Container, 4 qt. Capacity (94488)
- INNOVATIVE LIGHTING Portable LED Bow Light f/Inflatables (560-1112-7)
- SOUTHCO Small Flexible T-Handle Draw Latch - Latch Only/No Keeper Included (F7-530)
- GARMIN Garmin 010-12721-00 4-Pin Transducer to 8-Pin Sounder Adapter Cable (010-12721-00)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3650)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 6 ton, Max Lift 16 1/4" H (3606)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 12 ton, Max Lift 13" H (3514)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist Super Duty (5621SD)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist Heavy Duty (5520B)
- AMERICAN FORGE & FOUNDRY Super Heavy Duty Shop Presses (854ASD)
- WESTWARD Bottle Jack, 12 Tons, 6-3/4"L (35MT10)
- American Forge & Foundry Bottle Jacks