Shop All Bottle Jacks
American Forge & Foundry
Bottle Jacks - Super Duty - Manual Hydraulic
Mfr # 3604
Zoro # G9478258
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lifting Capacity 8000 LBS
- Handle Length 4.5 In
- Standards ASME PASE 2019 Safety Standard
- Width 8.5 In
- Dimensions 4.3 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3604
- Zoro # G9478258
- UPC # 874015006315
- Country of Origin China
- Category Bottle Jacks
Dimensions
Handle Length | 4.5 In |
Width | 8.5 In |
Dimensions | 4.3 in x 4 in |
Details
Lifting Capacity | 8000 LBS |
Standards | ASME PASE 2019 Safety Standard |
Item | Manual Bottle Jack |
Description
The AFF® Super Duty Manual Hydraulic Bottle Jacks are made to power through the toughest heavy truck, heavy equipment, and oil field jobs. Jacks feature precision-manufactured internals, forged bases, and oil bypass valves to prevent overloading. Each jack is heat-treated in critical stress areas to ensure long life and performance.
- •Constructed of high-grade steel and built to exacting standards
- •Fully welded cylinder for maximum strength
- •Forged base for extra durability and leak-free operation
- •Oil by-pass system provides overload protection
- •Widely used in heavy-duty truck, agriculture, mining, and oil field applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Injector Height Gauge 1.460-Inch (5870-1)
- BILSTEIN SHOCK ABSORBER (19-252988)
- SEA-DOG Sea-Dog 201954-1 Flush Mount Concealed Hinge - #6 FH (201954-1)
- GRAYMILLS Hinge Seal Gasket 36 In Piece (745-07046)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Heavy Duty - Manual Hydraulic (3550)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Heavy Duty - Manual Hydraulic (3530)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 8 ton, Max Lift 15 1/2" H (3508)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 8 ton, Max Lift 18" H (3608)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 6 ton, Max Lift 16" H (3506C)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 12 ton, Max Lift 17" H (3512)
- BLACK BULL Hydraulic Floor Jack, 3 Ton (SA20)
- American Forge & Foundry Jacks