Shop All Bottle Jacks
American Forge & Foundry
Bottle Jacks - Heavy Duty - Manual Hydraulic
Mfr # 3514
Zoro # G7322021
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lifting Capacity 12 T
- Standards ASME PALD 2009
- Handle Length 24 In
- Width 8.5 In
- Base Length 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3514
- Zoro # G7322021
- UPC # 874015000603
- Country of Origin China
- Category Bottle Jacks
Dimensions
Handle Length | 24 In |
Width | 8.5 In |
Base Length | 5.25 in |
Details
Lifting Capacity | 12 T |
Item | Manual Bottle Jack |
Standards | ASME PALD 2009 |
Description
The AFF® Heavy-Duty Manual Hydraulic Bottle Jacks are heat treated in critical stress areas to ensure long life and performance. They are ideal for use in heavy-truck, automotive, and heavy-equipment maintenance and repair.
- •Drop-forged alloy steel construction for reliable strength
- •Made with centered pumps and rams with heat treated pistons
- •Saddles are made of machine hardened steel for unsurpassed strength
- •Built-in bypass system prevents accidental overload and provides added operator safety
- •Longer wear life due to internally machined oil passages, smooth bearing surfaces and tighter tolerances
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cummins 3675270NW Alternator (WX-XHC1-7)
- VALVOLINE Motor Oil, 5W-20 SAE Grade, 5 Qt. (881162)
- ORALITE Reflective Strip, Agricultural, 1inW (22669)
- BALDWIN FILTERS Fuel Filter, 3-1/4 in. Lx3-25/32 in. dia. (BF46017-O)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist Super Duty (5621SD)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 20" H (5520B)
- AMERICAN FORGE & FOUNDRY Super Heavy Duty Shop Presses (859ASD)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 12 ton, Max Lift 14 3/8" H (3612S)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 2 ton, Max Lift 13 1/2" H (3602)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3612S)
- AMERICAN FORGE & FOUNDRY Bottle Jack, Short Body, 20 tons (3522)
- American Forge & Foundry Jacks