Shop All Bottle Jacks
American Forge & Foundry
Bottle Jacks - Heavy Duty - Manual Hydraulic
Mfr # 3512
Zoro # G7321330
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lifting Capacity 12 T
- Standards ASME PALD 2009
- Handle Length 6 In
- Width 8.5 In
- Base Length 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3512
- Zoro # G7321330
- UPC # 874015000597
- Country of Origin China
- Category Bottle Jacks
Dimensions
Handle Length | 6 In |
Width | 8.5 In |
Base Length | 5.25 in |
Details
Lifting Capacity | 12 T |
Item | Floor Jack |
Standards | ASME PALD 2009 |
Description
The AFF® Heavy-Duty Manual Hydraulic Bottle Jacks are heat treated in critical stress areas to ensure long life and performance. They are ideal for use in heavy-truck, automotive, and heavy-equipment maintenance and repair.
- •Drop-forged alloy steel construction for reliable strength
- •Made with centered pumps and rams with heat treated pistons
- •Saddles are made of machine hardened steel for unsurpassed strength
- •Built-in bypass system prevents accidental overload and provides added operator safety
- •Longer wear life due to internally machined oil passages, smooth bearing surfaces and tighter tolerances
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Wght Dstrbtn Shank, 2-1/2" Shank, 17131 (17131)
- TAYLOR Orange Fiberglass Bow With Rubber End Covers 1-1/4" Wide (924)
- STENS Air Filter Combo 102-582 For Honda 17210-Ze7-505 (102-582)
- AIMS POWER Power Inverter, Aluminum Case, Modified Sine Wave Form, 150W Nominal Output, 120V AC Output Voltage (PWRINV150W)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 12 ton, Max Lift 17" H (3512)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Heavy Duty - Manual Hydraulic (3550)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist Super Duty (5630SD)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3620)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Heavy Duty - Manual Hydraulic (3506)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist Super Duty (5620SD)
- JET Ahj-20 20 Ton Air / Hydraulic Bottle Jac (456620)
- American Forge & Foundry Bottle Jacks