Shop All Bottle Jacks
American Forge & Foundry
Bottle Jacks - Heavy Duty - Manual Hydraulic
Mfr # 3508
Zoro # G9476937
original price:
$65.21
5% off
new price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lifting Capacity 8 T
- Standards ASME PALD 2009
- Handle Length 22 In
- Width 9.5 In
- Base Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3508
- Zoro # G9476937
- UPC # 874015000542
- Country of Origin China
- Category Bottle Jacks
Dimensions
Handle Length | 22 In |
Width | 9.5 In |
Base Length | 5 in |
Details
Lifting Capacity | 8 T |
Standards | ASME PALD 2009 |
Item | Manual Bottle Jack |
Description
The AFF® Heavy-Duty Manual Hydraulic Bottle Jacks are heat treated in critical stress areas to ensure long life and performance. They are ideal for use in heavy-truck, automotive, and heavy-equipment maintenance and repair.
- •Drop-forged alloy steel construction for reliable strength
- •Made with centered pumps and rams with heat treated pistons
- •Saddles are made of machine hardened steel for unsurpassed strength
- •Built-in bypass system prevents accidental overload and provides added operator safety
- •Longer wear life due to internally machined oil passages, smooth bearing surfaces and tighter tolerances
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS BEEHIVE SPRING & WASHER (AJA899)
- HUSKY LINER MISC. FRONT FLOOR MATS FM BLK (51071)
- BALDWIN FILTERS Foam Blanket, For 4RGD5 (PA3901 FOAM)
- DISCO Worm Gear Hose Clamps #16 Stndrd 11/16-1-1/2" C/R (10895PK)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Heavy Duty - Manual Hydraulic (3506C)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Heavy Duty - Manual Hydraulic (3530)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 13 3/4" H (3620S)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3604)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 17 7/8" H (3620)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 14 1/4" H (3522)
- SAFEGUARD Welded Inline Bottle Jack, Steel, 4 Ton Capacity (61040)
- American Forge & Foundry Jacks