Shop All Bottle Jacks
American Forge & Foundry
Bottle Jacks - Heavy Duty - Manual Hydraulic
Mfr # 3506C
Zoro # G9478057
original price:
$53.85
5% off
new price: $50.85
/ea
$50.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lifting Capacity 12000 lb
- Handle Length 8 In
- Standards ASME PALD 2009
- Width 12.5 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3506C
- Zoro # G9478057
- UPC # 874015000535
- Country of Origin China
- Category Bottle Jacks
Dimensions
Handle Length | 8 In |
Width | 12.5 In |
Details
Lifting Capacity | 12000 lb |
Standards | ASME PALD 2009 |
Item | Manual Bottle Jack |
Description
The AFF® Heavy-Duty Manual Hydraulic Bottle Jacks are heat treated in critical stress areas to ensure long life and performance. They are ideal for use in heavy-truck, automotive, and heavy-equipment maintenance and repair.
- •Drop-forged alloy steel construction for reliable strength
- •Made with centered pumps and rams with heat treated pistons
- •Saddles are made of machine hardened steel for unsurpassed strength
- •Built-in bypass system prevents accidental overload and provides added operator safety
- •Longer wear life due to internally machined oil passages, smooth bearing surfaces and tighter tolerances
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Throttle Body Gasket, 61489 (61489)
- WESTIN Running Board Mount Kit (27-2255)
- FAIRCHILD INDUSTRIES D1011 - 1968-1986 Jeep Cj5 Glass Run Division Bar Channel (D1011)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ451)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist Super Duty (5630SD)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist Heavy Duty (5520B)
- AMERICAN FORGE & FOUNDRY Super Heavy Duty Shop Presses (854ASD)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Heavy Duty - Manual Hydraulic (3530)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3630)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 13 3/4" H (3620S)
- JET Low Profile Hydraulic Bottle Jack, 22.5T (JHJ-22-1/2L)
- American Forge & Foundry Bottle Jacks