Shop All Bottle Jacks
American Forge & Foundry
Bottle Jacks - Air Assist Super Duty
Mfr # 5621SD
Zoro # G7321507
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lifting Capacity 20 T
- Handle Length 15 In
- Standards ASME PASE 2019 Safety Standard
- Width 7.5 In
- Base Length 8.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 5621SD
- Zoro # G7321507
- UPC # 874015005470
- Country of Origin China
- Category Bottle Jacks
Dimensions
Handle Length | 15 In |
Width | 7.5 In |
Base Length | 8.27 in |
Details
Lifting Capacity | 20 T |
Item | Bottle Jack |
Standards | ASME PASE 2019 Safety Standard |
Description
The AFF Super Duty air assist bottle jacks include some of the most advanced features available today and provide countless solutions even in the toughest working conditions.
- •Specially engineered motor for consistent and effortless air operation
- •Fully welded tank and frame for superior strength, durability, and leak-free operation
- •Extra-thick base provides a stable working platform even on rough or uneven terrain
- •Heavy-duty external return springs provide efficient operation
- •Shielded release screw prevents accidental lowering
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOROSO SWITCH, BATTERY DISCONNECT (74100)
- VELVAC Wide Angle Convex 6.5 X 6 Blk Plastc (704153-5)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 5-25/32 In (BT8922)
- HENGST Air Filter, E1081L (E1081L)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3612S)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist Super Duty (5620SD)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 17 7/8" H (3620)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 50 ton, Max Lift 16 5/8" H (3650)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist Heavy Duty (5520B)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist Super Duty (5630SD)
- K-TOOL INTERNATIONAL 30 Ton Manual Hd Bottle Jack (KTIHD63230)
- American Forge & Foundry Jacks