Shop All Bottle Jacks
American Forge & Foundry
Bottle Jacks - Air Assist Super Duty
Mfr # 5620SD
Zoro # G7321218
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lifting Capacity 20 T
- Handle Length 10.5 In
- Standards ASME PASE 2019 Safety Standard
- Width 11 In
- Base Length 8.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 5620SD
- Zoro # G7321218
- UPC # 874015004670
- Country of Origin China
- Category Bottle Jacks
Dimensions
Handle Length | 10.5 In |
Width | 11 In |
Base Length | 8.86 in |
Details
Lifting Capacity | 20 T |
Item | Bottle Jack |
Standards | ASME PASE 2019 Safety Standard |
Description
The AFF Super Duty air assist bottle jacks include some of the most advanced features available today and provide countless solutions even in the toughest working conditions.
- •Specially engineered motor for consistent and effortless air operation
- •Fully welded tank and frame for superior strength, durability, and leak-free operation
- •Extra-thick base provides a stable working platform even on rough or uneven terrain
- •Heavy-duty external return springs provide efficient operation
- •Shielded release screw prevents accidental lowering
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIAMM High Tone Horn, 7210223 (7210223)
- CANNON 12" Gimbal Mount (2250928)
- WEATHERTECH CargoLiners/Black, 40246 (40246)
- PARKER Female Elbow, 45 deg., Brass, 1.20 in. L (179PTC-8-6)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Heavy Duty - Manual Hydraulic (3550)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 2 ton, Max Lift 13 1/2" H (3602)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 18 1/4" H (3520)
- AMERICAN FORGE & FOUNDRY Super Heavy Duty Shop Presses (854ASD)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 19 3/4" H (54200)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 14 1/4" H (3522)
- OMEGALIFT Hydraulic Bottle Jack, Air/Manual, 30 tons (18302C)
- American Forge & Foundry Bottle Jacks