Shop All Bottle Jacks
American Forge & Foundry
Bottle Jacks - Air Assist Heavy Duty
Mfr # 5512B
Zoro # G7322012
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lifting Capacity 12 T
- Handle Length 10.5 In
- Standards ASME PALD 2009
- Width 11 In
- Dimensions 10.25 in x 10.5 in x 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 5512B
- Zoro # G7322012
- UPC # 874015000931
- Country of Origin China
- Category Bottle Jacks
Dimensions
Handle Length | 10.5 In |
Width | 11 In |
Dimensions | 10.25 in x 10.5 in x 6.5 in |
Details
Lifting Capacity | 12 T |
Item | Bottle Jack |
Standards | ASME PALD 2009 |
Description
For use in heavy-duty trucks, farm equipment, construction, mining equipment, and other heavy-duty lifting applications.
- •Fast and efficient air pump reduces lifting time and has a built-in relief mechanism which prevents accidental overload
- •Unique design allows for manual operation when air is not available
- •Centered pumps and rams with heat-treated pistons provide balance and easy positioning
- •Saddles are made of machine-hardened steel
- •Longer wear life due to internally machined oil passages, smooth bearing surfaces and close tolerances
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELPHI Steering Tie Rod End, Ta1456 (TA1456)
- REINZ CYLINDER HEAD GKT ST (02-10443-01)
- NOCO Jump Starter, 4 A Input, 2 ft L Cable (GB250)
- BALDWIN FILTERS Air Filter Element, 20-1/2" H x 20-1/2" L (RS30134)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist Heavy Duty (5520B)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Heavy Duty - Manual Hydraulic (3506C)
- AMERICAN FORGE & FOUNDRY Super Heavy Duty Shop Presses (856ASD)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 12 ton, Max Lift 13" H (3514)
- AMERICAN FORGE & FOUNDRY Bottle Jack, Short Body, 20 tons (3522)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3620)
- POWERBUILT 12Ton Shorty Bottle Jack (647502)
- American Forge & Foundry Jacks