Shop All Bottle Jacks
American Forge & Foundry
Bottle Jack, 6 ton, Max Lift 16" H
Mfr # 3506
Zoro # G308678335
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME PALD 2009
- Extended Height 16 in
- Minimum Height 5 1/4 in
- Stroke 5 1/4 in
- Jack Type Bottle Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3506
- Zoro # G308678335
- UPC # 874015000528
- Country of Origin China
- Category Bottle Jacks
Dimensions
Extended Height | 16 in |
Minimum Height | 5 1/4 in |
Minimum Lift Height | 8 in |
Maximum Lift Height | 16 in |
Base Width | 4 1/2 in |
Extension Screw Length | 2 3/4 in |
Base Length | 4 3/4 in |
Details
Item | Bottle Jack |
Standards | ASME PALD 2009 |
Stroke | 5 1/4 in |
Jack Type | Bottle Jack |
Load Capacity | 6 ton |
Features | Automotive, Marine, Construction, Industrial and Agricultural Applications, Centered Pumps and Rams with Heat-Treated Pistons for Balance and Positioning |
Handle Type | 2pc |
Body Material Finish | Chrome Plated/Powder Coated |
Item Weight | 11 lb |
Lifting Actuator | Manual |
Power Source | Mechanical |
Body Material | Steel |
Description
Bottle Jack, Jack Type Bottle Jack, Load Capacity 6 ton, Body Material Steel, Lifting Actuator Manual, Minimum Lift Height 8 in, Maximum Lift Height 16 in, Power Source Mechanical, Minimum Height 5 1/4 in, Standards ASME PALD 2009, Air Hose Length Not Applicable, Base Length 4 3/4 in, Base Width 4 1/2 in, Body Material Finish Chrome Plated/Powder Coated, Extended Height 16 in, Extension Screw Length 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD Pedestal-Manual Adjust W/Svl, #1603824 (1603824)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 10PK (FH407-38-10)
- BUYERS PRODUCTS Back Up Alarm, Self-Grounding, 97dB (BA0972)
- BATTERY TENDER Fused Extension Lead, 12 ft (081-0148-12)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3620)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist Super Duty (5620SD)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 18 1/4" H (3520)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 12 ton, Max Lift 18 1/4" H (3612)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist Heavy Duty (5520B)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist Super Duty (5621SD)
- BVA 12 Ton Shorty Manual Bottle Jack, J10129 (J10129)
- American Forge & Foundry Bottle Jacks