Shop All Bottle Jacks
American Forge & Foundry
Bottle Jack, 50 ton, Max Lift 19" H
Mfr # 3550
Zoro # G708678331
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME PALD 2009
- Base Length 8 1/2 in
- Handle Type 2pc
- Base Width 7 in
- Jack Type Bottle Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3550
- Zoro # G708678331
- UPC # 874015000641
- Country of Origin China
- Category Bottle Jacks
Dimensions
Base Length | 8 1/2 in |
Base Width | 7 in |
Minimum Lift Height | 12 in |
Maximum Lift Height | 19 in |
Extended Height | 19 in |
Minimum Height | 7 in |
Details
Item | Bottle Jack |
Standards | ASME PALD 2009 |
Handle Type | 2pc |
Jack Type | Bottle Jack |
Power Source | Mechanical |
Body Material | Steel |
Load Capacity | 50 ton |
Stroke | 8 in |
Lifting Actuator | Manual |
Body Material Finish | Chrome Plated/Powder Coated |
Item Weight | 73 lb |
Includes | Handle |
Features | Automotive, Marine, Construction, Industrial and Agricultural Applications, Centered Pumps and Rams with Heat-Treated Pistons for Balance and Positioning |
Description
Bottle Jack, Jack Type Bottle Jack, Load Capacity 50 ton, Body Material Steel, Lifting Actuator Manual, Minimum Lift Height 12 in, Maximum Lift Height 19 in, Power Source Mechanical, Minimum Height 7 in, Standards ASME PALD 2009, Air Hose Length Not Applicable, Base Length 8 1/2 in, Base Width 7 in, Body Material Finish Chrome Plated/Powder Coated, Extended Height 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Latch, Slam (RH) 5" x3" x1" (A-K773203)
- SCOTTY 159 1" Ball w/Post Mount (159)
- MILTON High Performance Hex Head Valve Cap, PK50 (435)
- STANADYNE Diesel Fuel Additive, 16oz., Bottle, Gravity 0.83 (38574P)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 8 ton, Max Lift 15 1/2" H (3508)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 18 1/4" H (3520)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 12 ton, Max Lift 14 3/8" H (3612S)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Heavy Duty - Manual Hydraulic (3520)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 2 ton, Max Lift 13 1/2" H (3602)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3604)
- JET Ahj-20 20 Ton Air / Hydraulic Bottle Jac (456620)
- American Forge & Foundry Jacks