Shop All Bottle Jacks
American Forge & Foundry
Bottle Jack, 4 ton, Max Lift 14 5/8" H
Mfr # 3604
Zoro # G508678302
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME PASE 2019
- Power Source Mechanical
- Minimum Height 7 19/32 in
- Maximum Lift Height 14 5/8 in
- Body Material Finish Chrome Plated/Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3604
- Zoro # G508678302
- UPC # 874015006315
- Country of Origin China
- Category Bottle Jacks
Dimensions
Minimum Height | 7 19/32 in |
Maximum Lift Height | 14 5/8 in |
Base Width | 3 9/32 in |
Extended Height | 14 11/16 in |
Extension Screw Length | 2 1/2 in |
Minimum Lift Height | 7 1/2 in |
Base Length | 4 29/32 in |
Details
Item | Bottle Jack |
Standards | ASME PASE 2019 |
Power Source | Mechanical |
Body Material Finish | Chrome Plated/Powder Coated |
Lifting Actuator | Manual |
Load Capacity | 4 ton |
Features | Extension Screw Provides Adjustment for Maximum Height, Forged Base for Leak Free Operation, Fully Welded Cylinder for Maximum Strength, Oil By-Pass System Provides Overload Protection, Widely Used in Heavy Duty Truck, Agriculture, Mining and Oil Field Applications |
Work Orientation | Horizontal, Vertical |
Jack Type | Bottle Jack |
Item Weight | 7.51 lb |
Body Material | Steel |
Description
Bottle Jack, Jack Type Bottle Jack, Load Capacity 4 ton, Body Material Steel, Lifting Actuator Manual, Minimum Lift Height 7 1/2 in, Maximum Lift Height 14 5/8 in, Power Source Mechanical, Minimum Height 7 19/32 in, Standards ASME PASE 2019, Air Hose Length Not Applicable, Base Length 4 29/32 in, Base Width 3 9/32 in, Body Material Finish Chrome Plated/Powder Coated, Extended Height 14 11/16 in, Extension Screw Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Underbed Box - Black (524-5-02)
- VELVAC 4-Way Socket (055056)
- PERFECT EQUIPMENT Wheel Weight, Coated, 0.25 Oz., PK25 (T025S)
- BOSCH 4 Way Battery Post Cleaner (4612)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 12 ton, Max Lift 17" H (3512)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 6 ton, Max Lift 16" H (3506C)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3620S)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3630)
- AMERICAN FORGE & FOUNDRY Hydraulic Rams (810-07B)
- AMERICAN FORGE & FOUNDRY Bottle Jack, Short Body, 20 tons (3522)
- PRO-LIFT Bottle Jack, Hydraulic, 20 tons (B-020D)
- American Forge & Foundry Jacks