Shop All Bottle Jacks
American Forge & Foundry
Bottle Jack, 30 ton, Max Lift 20 1/2" H
Mfr # 5630SD
Zoro # G708679017
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME PASE 2019
- Jack Type Bottle Jack
- Body Material Steel
- Base Width 7 3/32 in
- Maximum Lift Height 20 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 5630SD
- Zoro # G708679017
- UPC # 874015005516
- Country of Origin China
- Category Bottle Jacks
Dimensions
Base Width | 7 3/32 in |
Maximum Lift Height | 20 1/2 in |
Extended Height | 20 in |
Base Length | 9 21/32 in |
Inlet Connection Size | 1/4 in |
Minimum Lift Height | 10 7/8 in |
Minimum Height | 11 in |
Details
Item | Bottle Jack |
Standards | ASME PASE 2019 |
Jack Type | Bottle Jack |
Body Material | Steel |
Item Weight | 65 lb |
Lifting Actuator | Manual |
Body Material Finish | Chrome Plated/Powder Coated |
Minimum Operating Pressure | 110 psi |
Power Source | Air |
Includes | Handle |
Inlet Connection Type | NPT |
Features | Hose Swivels, Internal Release Screw Heavy Duty Internal Release Screw is Protected by Base Design to Avoid Accidental Release/Damage, Operated By Either Air or Manually, Welded Tank and Frame for Stronger Performance in Rough Service Conditions and in the Case of Off-Center Loading |
Work Orientation | Vertical |
Load Capacity | 30 ton |
Maximum Operating Pressure | 120 psi |
Description
Bottle Jack, Jack Type Bottle Jack, Load Capacity 30 ton, Body Material Steel, Lifting Actuator Manual, Minimum Lift Height 10 7/8 in, Maximum Lift Height 20 1/2 in, Power Source Air, Minimum Height 11 in, Standards ASME PASE 2019, Base Length 9 21/32 in, Base Width 7 3/32 in, Body Material Finish Chrome Plated/Powder Coated, Extended Height 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Automotive Interior Heater, 150W, 12V (37650)
- BUYERS PRODUCTS Mud Flaps, Rubber, 18 in L, 12 in W, 1/4 in Thick, Bolt-On, Black, 1 Pair (B1218LSP)
- INNOVATIVE LIGHTING Portable LED Stern Light f/Inflatable (560-2112-7)
- CRESCENT JOBOX 50 Gallon White Square Steel Liquid Transfer Tank for Trucks (485000)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 12 ton, Max Lift 14 3/8" H (3612S)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3630)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 8 ton, Max Lift 18" H (3608)
- AMERICAN FORGE & FOUNDRY Super Heavy Duty Shop Presses (856ASD)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist Super Duty (5621SD)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 20" H (5520B)
- GROZ Bottle Jack, 4 Ton (61711)
- American Forge & Foundry Bottle Jacks