Shop All Bottle Jacks
American Forge & Foundry
Bottle Jack, 30 ton, Max Lift 17 1/4" H
Mfr # 3630
Zoro # G508678333
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME PASE 2019
- Extended Height 17 in
- Lifting Actuator Manual
- Body Material Finish Chrome Plated/Powder Coated
- Minimum Height 10 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3630
- Zoro # G508678333
- UPC # 874015006384
- Country of Origin China
- Category Bottle Jacks
Dimensions
Extended Height | 17 in |
Minimum Height | 10 13/16 in |
Minimum Lift Height | 10 3/4 in |
Base Width | 5 29/32 in |
Maximum Lift Height | 17 1/4 in |
Base Length | 7 15/16 in |
Details
Standards | ASME PASE 2019 |
Item | Bottle Jack |
Item Weight | 27.34 lb |
Lifting Actuator | Manual |
Body Material Finish | Chrome Plated/Powder Coated |
Features | Extension Screw Provides Adjustment for Maximum Height, Forged Base for Leak Free Operation, Fully Welded Cylinder for Maximum Strength, Oil By-Pass System Provides Overload Protection, Widely Used in Heavy Duty Truck, Agriculture, Mining and Oil Field Applications |
Power Source | Mechanical |
Jack Type | Bottle Jack |
Work Orientation | Horizontal, Vertical |
Body Material | Steel |
Load Capacity | 30 ton |
Description
Bottle Jack, Jack Type Bottle Jack, Load Capacity 30 ton, Body Material Steel, Lifting Actuator Manual, Minimum Lift Height 10 3/4 in, Maximum Lift Height 17 1/4 in, Power Source Mechanical, Minimum Height 10 13/16 in, Standards ASME PASE 2019, Air Hose Length Not Applicable, Base Length 7 15/16 in, Base Width 5 29/32 in, Body Material Finish Chrome Plated/Powder Coated, Extended Height 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LIFT Creeper Seat and Stool Combo, 300 lb. (C-2800)
- GREY PNEUMATIC MUFFLER CUTTER 7" LONG (CH120)
- BUYERS PRODUCTS Clear Raised 5 Inch LED Strobe Light (8891006)
- FPPF Quality ABC Air Brake Conditioner, 32Oz (90157)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 18 1/4" H (3520)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 6 ton, Max Lift 16 1/4" H (3606)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist Super Duty (5621SD)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3620S)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3650)
- AMERICAN FORGE & FOUNDRY Super Heavy Duty Shop Presses (854ASD)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 12 ton, Max Lift 13" H (3514)
- American Forge & Foundry Jacks