Shop All Bottle Jacks
American Forge & Foundry
Bottle Jack, 20 ton, Max Lift 20" H
Mfr # 5520B
Zoro # G808679023
original price:
$302.00
7% off
new price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ASME PALD 2009
- Load Capacity 20 ton
- Maximum Operating Pressure 180 psi
- Features Dual Ram Return Springs, Safety Bypass System
- Stroke 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 5520B
- Zoro # G808679023
- UPC # 874015000948
- Country of Origin China
- Category Bottle Jacks
Dimensions
Inlet Connection Size | 1/4 in |
Extension Screw Length | 3 1/4 in |
Minimum Height | 6 1/4 in |
Base Length | 9 1/2 in |
Base Width | 6 1/2 in |
Extended Height | 20 in |
Minimum Lift Height | 10 1/2 in |
Maximum Lift Height | 20 in |
Details
Item | Bottle Jack |
Standards | ASME PALD 2009 |
Load Capacity | 20 ton |
Maximum Operating Pressure | 180 psi |
Features | Dual Ram Return Springs, Safety Bypass System |
Stroke | 6 1/4 in |
Minimum Operating Pressure | 90 psi |
Body Material | Steel |
Power Source | Air/Mechanical |
Item Weight | 38 lb |
Body Material Finish | Chrome Plated/Powder Coated |
Handle Type | 2pc |
Work Orientation | Vertical |
Lifting Actuator | Manual |
Inlet Connection Type | NPT |
Jack Type | Bottle Jack |
Description
Bottle Jack, Jack Type Bottle Jack, Load Capacity 20 ton, Body Material Steel, Lifting Actuator Manual, Minimum Lift Height 10 1/2 in, Maximum Lift Height 20 in, Power Source Air/Mechanical, Minimum Height 6 1/4 in, Standards ASME PALD 2009, Base Length 9 1/2 in, Base Width 6 1/2 in, Body Material Finish Chrome Plated/Powder Coated, Extended Height 20 in, Extension Screw Length 3 1/4 in, Features Dual Ram Return Springs, Safety Bypass System, Handle Type 2pc, Inlet Connection Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Stop/Turn/Tail Light, LED, Flange, Red (M85417R-KIT)
- ARCO MARINE Replacement Outboard Starter Brush Kit (BK900)
- AIRHEAD Airhead AHTH-5 Tow Demon with Floating Rope - 12' (AHTH-5)
- SAFE-T-LINE U.S. made "Safety Orange" Safe-T-Line® Kinetic RECOVERY ROPE (Snatch Rope) - 1 inch X 30 ft (4X4 VEHICLE RECOVERY) (PK0130)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 13 3/4" H (3620S)
- AMERICAN FORGE & FOUNDRY Super Heavy Duty Shop Presses (852ASD)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Heavy Duty - Manual Hydraulic (3508)
- AMERICAN FORGE & FOUNDRY Super Heavy Duty Shop Presses (859ASD)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist Heavy Duty (5520B)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 2 ton, Max Lift 13 1/2" H (3602)
- JET Sj-20T, 20 Ton (441320)
- American Forge & Foundry Jacks