Shop All Bottle Jacks
American Forge & Foundry
Bottle Jack, 20 ton, Max Lift 20 5/8" H
Mfr # 5620SD
Zoro # G208679029
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME PASE 2019
- Base Length 9 in
- Body Material Steel
- Minimum Operating Pressure 110 psi
- Extended Height 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 5620SD
- Zoro # G208679029
- UPC # 874015004670
- Country of Origin China
- Category Bottle Jacks
Dimensions
Base Length | 9 in |
Extended Height | 20 in |
Minimum Lift Height | 10 3/8 in |
Minimum Height | 10 in |
Base Width | 5 3/4 in |
Maximum Lift Height | 20 5/8 in |
Inlet Connection Size | 1/4 in |
Details
Item | Bottle Jack |
Standards | ASME PASE 2019 |
Body Material | Steel |
Minimum Operating Pressure | 110 psi |
Inlet Connection Type | NPT |
Load Capacity | 20 ton |
Power Source | Air |
Jack Type | Bottle Jack |
Handle Type | 2pc |
Work Orientation | Vertical |
Body Material Finish | Chrome Plated/Powder Coated |
Lifting Actuator | Manual |
Stroke | 6 5/16 in |
Item Weight | 41.65 lb |
Includes | Handle |
Maximum Operating Pressure | 120 psi |
Features | Hose Swivels, Internal Release Screw Heavy Duty Internal Release Screw is Protected by Base Design to Avoid Accidental Release/Damage, Operated By Either Air or Manually, Welded Tank and Frame for Stronger Performance in Rough Service Conditions and in the Case of Off-Center Loading |
Description
Bottle Jack, Jack Type Bottle Jack, Load Capacity 20 ton, Body Material Steel, Lifting Actuator Manual, Minimum Lift Height 10 3/8 in, Maximum Lift Height 20 5/8 in, Power Source Air, Minimum Height 10 in, Standards ASME PASE 2019, Base Length 9 in, Base Width 5 3/4 in, Body Material Finish Chrome Plated/Powder Coated, Extended Height 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOR MEDIC Hydraulic Clutch Fluid, 12 oz., Bottle (M4112/12)
- GUARDSMAN Water Mark Remover (405200)
- SUNEX Truck Pinion Locknutt Socket Set (4667)
- NOCO Jump Starter, 1250 A Input, 2 ft L Cable (GBX45)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 14 1/4" H (3522)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3612S)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3604)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Heavy Duty - Manual Hydraulic (3508)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist (54200)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 19 3/4" H (54200)
- SURTEK 12 ton Bottle jack (GBS12)
- American Forge & Foundry Bottle Jacks