Shop All Bottle Jacks
American Forge & Foundry
Bottle Jack, 20 ton, Max Lift 18 1/4" H
Mfr # 3520
Zoro # G508678340
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME PALD 2009
- Minimum Lift Height 9 5/8 in
- Jack Type Bottle Jack
- Extended Height 18 1/4 in
- Maximum Lift Height 18 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3520
- Zoro # G508678340
- UPC # 874015000610
- Country of Origin China
- Category Bottle Jacks
Dimensions
Minimum Lift Height | 9 5/8 in |
Extended Height | 18 1/4 in |
Maximum Lift Height | 18 1/4 in |
Base Length | 6 3/4 in |
Extension Screw Length | 2 1/4 in |
Minimum Height | 6 3/8 in |
Base Width | 6 1/4 in |
Details
Item | Bottle Jack |
Standards | ASME PALD 2009 |
Jack Type | Bottle Jack |
Item Weight | 27 lb |
Stroke | 6 1/4 in |
Body Material Finish | Chrome Plated/Powder Coated |
Power Source | Mechanical |
Body Material | Steel |
Lifting Actuator | Manual |
Handle Type | 2pc |
Load Capacity | 20 ton |
Features | Automotive, Marine, Construction, Industrial and Agricultural Applications, Centered Pumps and Rams with Heat-Treated Pistons for Balance and Positioning |
Description
Bottle Jack, Jack Type Bottle Jack, Load Capacity 20 ton, Body Material Steel, Lifting Actuator Manual, Minimum Lift Height 9 5/8 in, Maximum Lift Height 18 1/4 in, Power Source Mechanical, Minimum Height 6 3/8 in, Standards ASME PALD 2009, Air Hose Length Not Applicable, Base Length 6 3/4 in, Base Width 6 1/4 in, Body Material Finish Chrome Plated/Powder Coated, Extended Height 18 1/4 in, Extension Screw Length 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Front and Rear Floorliners, 44003-1-4 (44003-1-4)
- MAIN FILTER PARKER 935167 Replacement/Interchange Spin-On Filter (MF0058053)
- A & I PRODUCTS Bracket, Seat Belt 20" x3" x3" (A-SBR50)
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 48"W, Silver, 16.0 cu. ft. (1702240)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3604)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 12 ton, Max Lift 17" H (3512)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 6 ton, Max Lift 16" H (3506C)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 13 3/4" H (3620S)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 20" H (5520B)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Heavy Duty - Manual Hydraulic (3520)
- AMERICAN FORGE & FOUNDRY Super Heavy Duty Shop Presses (856ASD)
- American Forge & Foundry Jacks