Shop All Bottle Jacks
American Forge & Foundry
Bottle Jack, 20 ton, Max Lift 14 1/4" H
Mfr # 3522
Zoro # G808678309
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME PALD 2009
- Minimum Lift Height 7 3/4 in
- Body Material Finish Chrome Plated/Powder Coated
- Base Length 6 3/4 in
- Lifting Actuator Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3522
- Zoro # G808678309
- UPC # 874015000627
- Country of Origin China
- Category Bottle Jacks
Dimensions
Minimum Lift Height | 7 3/4 in |
Base Length | 6 3/4 in |
Base Width | 6 1/4 in |
Extended Height | 14 1/4 in |
Maximum Lift Height | 14 1/4 in |
Minimum Height | 4 1/4 in |
Extension Screw Length | 2 1/4 in |
Details
Standards | ASME PALD 2009 |
Item | Bottle Jack |
Body Material Finish | Chrome Plated/Powder Coated |
Lifting Actuator | Manual |
Load Capacity | 20 ton |
Features | Automotive, Marine, Construction, Industrial and Agricultural Applications, Centered Pumps and Rams with Heat-Treated Pistons for Balance and Positioning |
Handle Type | 2pc |
Power Source | Mechanical |
Stroke | 4 1/2 in |
Body Material | Steel |
Item Weight | 25 lb |
Jack Type | Bottle Jack |
Description
Bottle Jack, Jack Type Bottle Jack, Load Capacity 20 ton, Body Material Steel, Lifting Actuator Manual, Minimum Lift Height 7 3/4 in, Maximum Lift Height 14 1/4 in, Power Source Mechanical, Minimum Height 4 1/4 in, Standards ASME PALD 2009, Air Hose Length Not Applicable, Base Length 6 3/4 in, Base Width 6 1/4 in, Body Material Finish Chrome Plated/Powder Coated, Extended Height 14 1/4 in, Extension Screw Length 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRI PRI CP122 PRI-G Gas Treatment - 32 oz. (CP122)
- VELVAC Offset Convex Mirror (708509)
- DONALDSON Air Filter, Primary Radialseal, P628323 (P628323)
- RIGID INDUSTRIES E-SERIES L BRACKET KIT (40182)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 17 7/8" H (3620)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 8 ton, Max Lift 15 1/2" H (3508)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 2 tons (3502)
- AMERICAN FORGE & FOUNDRY Super Heavy Duty Shop Presses (854ASD)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 19 3/4" H (54200)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Heavy Duty - Manual Hydraulic (3506C)
- PRO-LIFT Bottle Jack, Shorty Hydraulic, 12 tons (B-S12D)
- American Forge & Foundry Bottle Jacks